Skip Content

Drop-In Bar Sink Package,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drop-In Bar Sink Package, Stainless Steel

Price $124.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3H330
  • Mfr. Model # KP211515C
  • UNSPSC # 30181504
  • Catalog Page # 3827
  • Shipping Weight 5.85 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrop-In Bar Sink Package
  • Gauge23
  • Overall Length15"
  • Overall Width15"
  • Overall Height5-5/8"
  • No. of Bowls1
  • Bowl Size12"x 10"
  • Bowl Depth5-1/8"
  • Faucet Operation(2) Knob
  • ADA CompliantNo
  • Drain Opening2"
  • FinishStainless Steel
  • Number of Holes2
  • Faucet Mounting Centers4"
  • IncludesMfr No. K11515, LKA2475LF, D5018A
  • StandardsASME A112.19.3/CSA B45.4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 96met is loaded.
Additional information about 96met could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not a prepackaged kit to assist in the installation of this unit. Pieces you may wish to purchase are:
Tailpiece 1PNY9
Trap 1PNX6
Supply lines (for 3/8” supply stops) 11K758
Putty 4UJ96
Caulk (clear) 5UFP2
If there are additional items you need, please contact us at 1-800-GRAINGER.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:38:37.347-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H330, prod, sort_default
1 of 1
  • 2015-07-04T20:38:37.349-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3H330, prod, sort_default
1 of 1