Skip Content

Drop-In Classroom Sink Package,25 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drop-In Classroom Sink Package, 25 In. L

Price $1,024.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11U323
  • Mfr. Model # DRKAD251750C
  • UNSPSC # 30181504
  • Catalog Page # 3399
  • Shipping Weight 21.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drop-In Classroom Sink Package
  • Gauge 18
  • Overall Length 25"
  • Overall Width 17"
  • Overall Height 5-3/8"
  • No. of Bowls 1
  • Bowl Size 16" x 13-1/2"
  • Bowl Depth 5"
  • Faucet Operation (2) Handle
  • ADA Compliant Yes
  • Drain Opening 3-1/2"
  • Finish Stainless Steel
  • Number of Holes 4
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 4"
  • Includes Mfr No. LKD2439C, LK1141A, LK35
  • Standards ADA/IAPMO ASME A112.19.3/CSA B45.4
  • Compliance ADA Compliant
  • Flow Rate 2.2 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
actually, would like the sink with these dimension without the drinking fountain hole/bubbler and no faucet. I need a sink this size and depth only..........is this doable?
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about kentucky is loaded.
Additional information about kentucky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You have 2 Options, order the unit and remove the bubbler, or look at a 11U325 Sink and a 4NGV8 Faucet assy. That would be about the same as the unit you choose.
I hope this helps, thanks for using Grainger Ask & Answer!

Wadeh
Age: 55 to 64
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:48.654-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11U323, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:48.655-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11U323, prod, sort_default
1 of 1