Skip Content

Bottle Filling Station,Single,8GPH,ADA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bottle Filling Station, Single, 8GPH, ADA

Price $1,591.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XUY3
  • Mfr. Model # LZS8WSLK
  • UNSPSC # 48101710
  • Catalog Page # 3813
  • Shipping Weight 82.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Cooler with Bottle Filling Station
  • Indoor / OutdoorIndoor
  • Mounting TypeWall
  • ADA CompliantYes
  • OperationElectronic Sensor (Bottle Filler); Pushbutton (Cooler)
  • Number of Levels1
  • Cold Water Capacity8 gph
  • Compressor HP1/5
  • Full Load Amps4A
  • Height39-1/4"
  • Width18-3/8"
  • Depth19"
  • Inlet3/8" Tube O.D.
  • ColorLight Gray Granite/Stainless Steel
  • Voltage115
  • Refrigerant134A (CFC Free)
  • Water Temp.50 Degrees F
  • RegulatorMaintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection1-1/4"
  • IncludesBottle Filler & Water Cooler, WaterSentry(R) Plus Filter, Strainer
  • Manufacturers Warranty Length5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • StandardsADA, ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61, NSF 42, NSF 53, UL 399
  • ComplianceAccessibility, Lead, Water Qualtiy, Electrical, Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Bottle Filling Station features an electronic sensor and pressure regulator.

Repair Parts

Displaying repair parts for model:
  • LZS8WSLK

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
my mechanic tells me that the book says if there is no room for the filter ,there is a retrofit to allow the filter to be installed horizontally? do you have this kit?
1 month ago
by
Read all my Q&A
 
Please wait while more information about ICscott is loaded.
Additional information about ICscott could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us with more information of which filter you are referring too, thank you,
4 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We changed the filter but the flow of water is terrible. It starts off pretty good then slows drastically.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about tennis is loaded.
Additional information about tennis could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Technical Product Support Specialist. Thank you for using Grainger.com Ask & Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:53.401-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XUY3, prod, sort_default
1 of 1
  • 2015-05-28T20:02:53.403-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XUY3, prod, sort_default
1 of 1