Skip Content

Temperature Control,Digital,DPDT,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temperature Control, Digital, DPDT, 240V

Price $91.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z410
  • Mfr. Model # EWPLUS971-230
  • UNSPSC # 39121549
  • Catalog Page # 4210
  • Shipping Weight 0.6 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Temperature and Defrost Controller
  • TypeMedium Temp Freezers
  • Switch TypeDPDT
  • Switch ActionOpens High or Low
  • Control Range (F)-22 TO 185
  • Temp. Differential High (F)User Settable
  • Temp. Differential Low (F)User Settable
  • Constant Differential (F)User Settable
  • Normally On (F)User Settable
  • Normally Off (F)User Settable
  • Cold OnUser Settable
  • Cold OffUser Settable
  • Warm OnUser Settable
  • Warm OffUser Settable
  • Height (In.)7/8
  • Width (In.)2-1/2
  • Depth (In.)2-3/8
  • Capillary Length (In.)60
  • Capillary TypeNTC
  • Bulb Dia. (In.)3/8
  • Bulb Size Length (In.)1-1/2
  • Voltage240
  • Locked Rotor Amps72
  • Full Load Amps12
  • ConstructionPC UL94 V-0 Resin Plastic Casing, Polycarbonate Glass
  • ApplicationRefrigeration Compressor Control, Defrost Control, Walk-in Coolers, Cold Storage, Refrigeration Display Case
  • Agency ComplianceUL
  • For Use WithTelevis Software, NTC/PTC Probes
  • IncludesPTC Probe, Face Plate, 2 Mounting Clips

Compliance and Restrictions

None

Details

Universal Electronic Temperature and Defrost Controls

• Digital display Compatible with Televis software
EW Plus Series Kits
Provide full refrigeration cabinet temperature control, compressor short cycle protection, defrost management, door switch control, and full alarm management. NTC probe(s), face plate, and 2 mounting clips included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.