Skip Content

Temp Controller,3 Switches,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Temp Controller, 3 Switches, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6JZY2
  • Mfr. Model # ID23DL0XCH600
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Controls

• Digital display
Universal Electronic Temperature and Defrost Controls

• Digital display Compatible with Televis software
ID-Digifrost Series
Refrigeration controls have programmable throttle range temperature, differential temperature, temperature sensitivity, and daily temperature settings. Front panel has IP65 protection from dust and low-pressure jets of water. TTL serial output.

View More

Technical Specs

  • Item Electronic Temperature Control
  • Type Refrigeration
  • Switch Type SPST/SPDT
  • Switch Action Open Or Close On Rise
  • Control Range (F) -58 to 230
  • Height (In.) 7/8
  • Width (In.) 2-1/2
  • Depth (In.) 2-1/2
  • Voltage 120 VAC
  • Full Load Amps (2) At 8 Amps (1) At 5 Amps
  • Application Refrigeration Compressor Control, Refrigeration Defrost Control, Walk-In Coolers, Cold Storage, Refrigeration Display Case
  • For Use With Televis Software, PTC/NTC Temperature Sensors
  • Includes TTL Serial Port
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.