Skip Content

 
Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign 
  • Language English 
Legend Style
Please Select
Material
Please Select
Mounting Style
Please Select
Height
Please Select
Width
Please Select
Legend/Background Color
Please Select
Legend
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Legend Style
Material
Mounting Style
Height
Width
Legend/Background Color
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
24193P
Text and Symbol
Fiberglass
Surface
10"
14"
Red/Yellow
Exit (Arrow Left)

$56.00 / each

Enter location to check availability
Catalog Page #  NA

Price $56.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Fiberglass
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/Yellow
  • Legend Exit (Arrow Left)
S221G
Text and Symbol
Polyester
Self-Adhesive
9"
12"
Green/Black
Exit (Arrow Right)

$38.00 / each

Enter location to check availability
Catalog Page #  NA

Price $38.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 9"
  • Width 12"
  • Legend/Background Color Green/Black
  • Legend Exit (Arrow Right)
S232R
Text and Symbol
Polyester
Self-Adhesive
9"
12"
Green/White/Black
Exit (Arrow Left)

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Price $54.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 9"
  • Width 12"
  • Legend/Background Color Green/White/Black
  • Legend Exit (Arrow Left)
S222R
Text and Symbol
Polyester
Self-Adhesive
9"
12"
Red/White
Exit (Arrow Left)

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Price $54.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 9"
  • Width 12"
  • Legend/Background Color Red/White
  • Legend Exit (Arrow Left)
S221R
Text and Symbol
Polyester
Self-Adhesive
9"
12"
Red/White
Exit (Arrow Right)

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Price $54.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 9"
  • Width 12"
  • Legend/Background Color Red/White
  • Legend Exit (Arrow Right)
Y452976
Text
Fiberglass
Four Corner Holes
10"
14"
Red/Yellow
Exit

$62.25 / each

Enter location to check availability
Catalog Page #  NA

Price $62.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Fiberglass
  • Mounting Style Four Corner Holes
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/Yellow
  • Legend Exit
S220R
Text
Plastic
Surface
8"
12"
White/Red
Exit

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Price $54.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 8"
  • Width 12"
  • Legend/Background Color White/Red
  • Legend Exit
S220G
Text
Polyester
Self-Adhesive
9"
12"
Green/Black
Exit

$53.45 / each

Enter location to check availability
Catalog Page #  NA

Price $53.45 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 9"
  • Width 12"
  • Legend/Background Color Green/Black
  • Legend Exit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More