Skip Content

Work Light,Fluorescent,55W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Work Light, Fluorescent, 55W, 120V

Price $359.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CKH5
  • Mfr. Model # 7744 Acrylic
  • UNSPSC # 39111516
  • Catalog Page # 657
  • Shipping Weight 8.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tubular Machine Tool Lights

• 120V Lamps included
Use in food and pharmaceutical processing, lathes, and machine enclosures where coolants, solvents, and cutting fluids are present. Water-resistant (not submersible) and dustproof. 2-3/4" outside dia. All lights come with mounting brackets. 9-1/2-ft., 18-ga. SVTO/O cord.
UL, C-UL Listed.

View More

Technical Specs

  • Item Tubular Machine Tool Light
  • Type Polycarbonate
  • Lamp Type Fluorescent
  • Voltage 120VAC
  • Watts 55
  • Outside Dia. 2.75
  • Overall Length 24"
  • Tube Material Steel and Polycarbonate
  • Cord Length 9.5 ft.
  • Cord Type SVTO/O
  • Gauge/Conductor 18
  • Switch Yes
  • Mounting Type Brackets
  • Recommended Lamp 3EMU9
  • Ballast Remote
  • Includes Mounting Brackets and Fluorescent Lamp
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

moisture

is this light suitable for use in an extremely moist environment,
ultra high pressure water?
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about motoman is loaded.
Additional information about motoman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this unit is waterproof. They also state in their specifications that this unit is "Resistant to common debris including coolant, lubricants, vibration, dust and flying metal debris." The manufacturer makes no mention about ultra high pressure.

Thank you for using Grainger Ask & Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:29.141-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CKH5, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:29.142-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CKH5, prod, sort_default
1 of 1