Skip Content

Machine Tool Light,CFL,36W,2400L,Glass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Machine Tool Light, CFL, 36W, 2400L, Glass

ELECTRIX

Price: $393.75 / each

Please sign in or register to access lists

  • Item # 6MGJ2
  • Mfr. Model # 7742 BOROSILICATE
  • UNSPSC # 39111516
  • Catalog Page # 737
  • Shipping Weight 9.21 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTubular Machine Tool Light
  • TypeBorosilicate Glass
  • Lamp TypeCompact Fluorescent
  • Voltage120VAC
  • Watts36
  • Lumens2400
  • Outside Dia.2.75"
  • Overall Length20"
  • Tube MaterialBorosilicate Glass
  • Cord Length9 ft.
  • Cord TypeSVT
  • Gauge/Conductor18/3
  • SwitchYes
  • Mounting TypeBracket
  • BallastRemote
  • Average Life12,000 hrs.
  • Special FeaturesIP65
  • IncludesMounting Brackets
  • StandardsUL Listed
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Tubular Machine Tool Lights

• 120V Lamps included
Use in food and pharmaceutical processing, lathes, and machine enclosures where coolants, solvents, and cutting fluids are present. Water-resistant (not submersible) and dustproof. 2-3/4" outside dia. All lights come with mounting brackets. 9-1/2-ft., 18-ga. SVTO/O cord.
UL, C-UL Listed.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.