Skip Content

Work Light,Gooseneck,100W,120V,L Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Work Light, Gooseneck, 100W, 120V, L Bracket

Price $68.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 28201 (Change)

Go

Invalid Zip Code


CHARLOTTE branch 128

  • Item # 4CKG9
  • Mfr. Model # 7290
  • UNSPSC # 39111516
  • Catalog Page # 656
  • Shipping Weight 3.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Incandescent
  • Watts 100
  • Switch Rotary
  • Voltage 120
  • Color Black
  • Waterproof No
  • Arm Length 22"
  • Overall Reach 23"
  • Cord Length 8 ft.
  • Reflector 4" Dia. Air vented
  • Material of Construction Stamped Steel
  • Mounting Type L Bracket
  • Suggested Lamp Item No. 5V600
  • Cord Conductor 18/3
  • Cord Type SJTO
  • Manufacturers Warranty Length 3 Year
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

grounded cord

Does this product have a grounded cord?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about kjkjkjkj is loaded.
Additional information about kjkjkjkj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 4CKG9 has a 18/3 Cord Conductor. Yes, it does have a 9-foot grounded cord.

Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:39:07.279-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CKG9, prod, sort_default
1 of 1
  • 2015-09-08T19:39:07.281-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CKG9, prod, sort_default
1 of 1