Skip Content

Halogen Inspection Lamp,3 Diopter Mag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Halogen Inspection Lamp, 3 Diopter Mag

Price $235.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38C731
  • Mfr. Model # 7310A Black
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 6.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Inspection Lamp
  • Lamp Type G4
  • Watts 20
  • Switch Push
  • Voltage 120
  • Transformer 12V Electronic
  • Color Black
  • Waterproof No
  • Overall Reach 14"
  • Cord Length 7 ft.
  • Reflector Electrix P/N 1714
  • Beam Angle 100 Degrees
  • Material of Construction Aluminum
  • Mounting Type Weighted Base
  • Suggested Lamp Item No. Mfr. No. 1377
  • Cord Conductor 3 Prong
  • Cord Type SPT-2
  • Includes Bulb
  • Special Features Compact Low Voltage Dual Function Halogen Inspection Lamp with 3 Diopter Magnifier Lens and Base
  • Manufacturers Warranty Length 3 years
  • Standards UL 1510
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.