Skip Content

Tubing,1/8 In I.D.,3/16 In O.D.,50 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tubing, 1/8 In I.D., 3/16 In O.D., 50 ft. L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 23CM74
  • Mfr. Model # KFLEX 2-3
  • UNSPSC # 31231321
  • Catalog Page # N/A
  • Shipping Weight 0.84 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KFlex Bioprocess Tubing

• Max temp.: 176°F Hardness: Shore A85 Yellow translucent color 50-ft. length
Features low gas and oxygen permeability, and is more flexible than tubing extruded from 100% Kynar®. No DEHP additives. Chemical-resistant Kynar® liner is animal-derivative free. Suitable for use in bioprocess, medical, and pharmaceutical applications.
Meets USP Class VI requirements. RoHS compliant.

View More

Technical Specs

  • Item Tubing
  • Color Translucent
  • Material Kynar Blend
  • Inside Dia. 1/8"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Hardness Shore A 85
  • Max. Pressure (PSI) 367
  • Min. Bend Radius (In.) 3/16
  • Temp. Range (F) 176 Degrees
  • Wall Thickness 1/32"
  • Compliance USP Class VI ISO 10993-4,10993-5 liner
  • Standards FDA 21 CFR 2600 and 21 CFR 177.180 liner
  • Green Environmental Attribute Does Not Contain PVC
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.