Skip Content

 
Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Reducing Coupling 
  • Basic Material Plastic 
  • Connection Type Barbed 
Body Material
Please Select
Barb Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
30 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
C2-1HDPE
HDPE
1/8" x 1/16"

$5.98 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $5.98 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/8" x 1/16"
C3-1.5HDPE
HDPE
3/16" x 3/32"

$5.98 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.98 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 3/16" x 3/32"
C1.5-1 NK-QC
Kynar
3/32" x 1/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.79 / each

Enter location to check availability
Catalog Page #  NA

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/32" x 1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2-1 NK-QC
Kynar
1/8" x 1/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.79 / each

Enter location to check availability
Catalog Page #  NA

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 1/8" x 1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2.5-1 NK-QC
Kynar
5/32" x 1/16"
Low Lead Compliant
Certified Low Lead Compliant

$1.11 / each

Enter location to check availability
Catalog Page #  NA

Price $1.11 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/32" x 1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2.5-1.5 NK-QC
Kynar
5/32" x 3/32"
Low Lead Compliant
Certified Low Lead Compliant

$1.24 / each

Enter location to check availability
Catalog Page #  NA

Price $1.24 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/32" x 3/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2.5-2 NK-QC
Kynar
5/32" x 1/8"
Low Lead Compliant
Certified Low Lead Compliant

$1.52 / each

Enter location to check availability
Catalog Page #  NA

Price $1.52 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/32" x 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-1.5 NK-QC
Kynar
3/16" x 3/32"
Low Lead Compliant
Certified Low Lead Compliant

$1.41 / each

Enter location to check availability
Catalog Page #  NA

Price $1.41 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/16" x 3/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-2.5 NK-QC
Kynar
3/16" x 5/32"
Low Lead Compliant
Certified Low Lead Compliant

$1.56 / each

Enter location to check availability
Catalog Page #  NA

Price $1.56 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/16" x 5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C5-2.5 NK-QC
Kynar
5/16" x 5/32"
Low Lead Compliant
Certified Low Lead Compliant

$2.23 / each

Enter location to check availability
Catalog Page #  NA

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/16" x 5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C5-4 NK-QC
Kynar
5/16" x 1/4"
Low Lead Compliant
Certified Low Lead Compliant

$2.23 / each

Enter location to check availability
Catalog Page #  NA

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/16" x 1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2-1BN
Nylon
1/8" x 1/16"

$6.01 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.01 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/8" x 1/16"
C3-1.5BN
Nylon
3/16" x 3/32"

$9.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $9.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 3/16" x 3/32"
C1.5-1 PP-QC
Polypropylene
3/32" x 1/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.48 / each

Enter location to check availability
Catalog Page #  NA

Price $0.48 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/32" x 1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2-1WP
Polypropylene
1/8" x 1/16"

$6.94 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/8" x 1/16"
C2-1.5 PP-QC
Polypropylene
1/8" x 3/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.48 / each

Enter location to check availability
Catalog Page #  NA

Price $0.48 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/8" x 3/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-1 PP-QC
Polypropylene
3/16" x 1/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.77 / each

Enter location to check availability
Catalog Page #  NA

Price $0.77 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-1.5WP
Polypropylene
3/16" x 3/32"

$13.71 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $13.71 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 3/32"
C3-1.5 PP-QC
Polypropylene
3/16" x 3/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.77 / each

Enter location to check availability
Catalog Page #  NA

Price $0.77 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 3/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2.5-2 PP-QC
Polypropylene
3/16" x 1/8"
Low Lead Compliant
Certified Low Lead Compliant

$0.89 / each

Enter location to check availability
Catalog Page #  NA

Price $0.89 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-2 PP-QC
Polypropylene
3/16" x 1/8"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C3-2.5 PP-QC
Polypropylene
3/16" x 5/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.79 / each

Enter location to check availability
Catalog Page #  NA

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16" x 5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C4-2 PP-QC
Polypropylene
1/4" x 1/8"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4" x 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C4-2.5 PP-QC
Polypropylene
1/4" x 5/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4" x 5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C4-3 PP-QC
Polypropylene
1/4" x 3/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4" x 3/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C5-2.5 PP-QC
Polypropylene
5/16" x 5/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/16" x 5/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C5-4 PP-QC
Polypropylene
5/16" x 1/4"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/16" x 1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C6-4 PP-QC
Polypropylene
3/8" x 1/4"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8" x 1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C6-5 PP-QC
Polypropylene
3/8" x 5/16"
Low Lead Compliant
Certified Low Lead Compliant

$0.96 / each

Enter location to check availability
Catalog Page #  NA

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8" x 5/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C2-1NK
PVDF
1/8" x 1/16"

$5.56 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $5.56 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupling
  • Basic Material Plastic
  • Body Material PVDF
  • Connection Type Barbed
  • Barb Size 1/8" x 1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More