Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Basic Material Metal 
  • Body Material 316L Stainless Steel 
  • Connection Type Tube x Barbed 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
A2-4SS
1/8"

$23.81 / each

Enter location to check availability
Catalog Page #  NA

Price $23.81 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Tube x Barbed
  • Pipe Size 1/8"
A4-5SS
1/4"

$9.78 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.78 / each

Price $25.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Tube x Barbed
  • Pipe Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More