Skip Content

 
Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Connection Type Barbed x MNPT 
Basic Material
Please Select
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Body Material
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
A4-4SS
Metal
316L Stainless Steel
1/4"
1/4"

$23.52 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.52 / each

Price $24.76 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
A2-3WP
Plastic
Polypropylene
3/16"
1/8"

$6.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
A4-3WP
Plastic
Polypropylene
3/16"
1/4"

$6.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
A4-4WP
Plastic
Polypropylene
1/4"
1/4"

$6.49 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.49 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
A6-4WP
Plastic
Polypropylene
1/4"
3/8"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
A8-4WP
Plastic
Polypropylene
1/4"
1/2"

$8.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
A6-5WP
Plastic
Polypropylene
5/16"
3/8"

$9.04 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.04 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
A2-6WP
Plastic
Polypropylene
3/8"
1/8"

$6.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
A4-6WP
Plastic
Polypropylene
3/8"
1/4"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
A6-6WP
Plastic
Polypropylene
3/8"
3/8"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
A8-6WP
Plastic
Polypropylene
3/8"
1/2"

$8.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
A12-6WP
Plastic
Polypropylene
3/8"
3/4"

$9.02 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
A4-8WP
Plastic
Polypropylene
1/2"
1/4"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
A6-8WP
Plastic
Polypropylene
1/2"
3/8"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
A8-8WP
Plastic
Polypropylene
1/2"
1/2"

$8.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
A12-8WP
Plastic
Polypropylene
1/2"
3/4"

$9.02 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
A8-10WP
Plastic
Polypropylene
5/8"
1/2"

$8.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.52 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
A8-12WP
Plastic
Polypropylene
3/4"
1/2"

$9.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
A12-12WP
Plastic
Polypropylene
3/4"
3/4"

$9.49 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.49 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
A12-12NK
Plastic
Polyvinylidene Fluoride
3/4"
3/4"

$42.70 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $42.70 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Fluoride
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
A16-16NK
Plastic
Polyvinylidene Fluoride
1"
1"

$39.60 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $39.60 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Fluoride
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More