Skip Content

 
Luer Female Coupler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Luer Female Coupler


Technical Specs

  • ItemLuer Female Coupler 
  • Connection TypeLuer Twist Lock x Luer Twist Lock 
  • Tube Inside Dia.3/8 " 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Body Material
Please Select
Standards
Please Select

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Material
Standards
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LF-C NN-QC
Nylon
FDA

$0.37 / each

Luer Female Coupler,Nylon
Catalog Page #  3976 

Price $0.37 / each

Technical Specs

  • ItemLuer Female Coupler
  • Body MaterialNylon
  • Connection TypeLuer Twist Lock x Luer Twist Lock
  • Tube Inside Dia.3/8 "
  • StandardsFDA
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
LF-C PP-QC
Polypropylene
USP Class VI, USP 661

$0.45 / each

Luer Female Coupler,Polypropylene
Catalog Page #  3976 

Price $0.45 / each

Technical Specs

  • ItemLuer Female Coupler
  • Body MaterialPolypropylene
  • Connection TypeLuer Twist Lock x Luer Twist Lock
  • Tube Inside Dia.3/8 "
  • StandardsUSP Class VI, USP 661
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant