Skip Content

Heater Hose Kit,Nylon,Black,PK 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heater Hose Kit, Nylon, Black, PK 36

Price $110.95 / pkg. of 36

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LLP4
  • Mfr. Model # EJK145
  • UNSPSC # 40142007
  • Catalog Page # N/A
  • Shipping Weight 2.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeater Hose Kit
  • Temp. Range-4 to 175 Degrees F
  • ColorBlack
  • Includes2 Each Of 1/4" Couplers, Elbows, Tees, 3/8" Couplers, Elbows, Tees, 1/2" Couplers, Elbows, Tees, 5/8" Couplers, Elbows, Tees, 3/4" Couplers, Elbows, Tees, 1/2 to 3/8" Reduction Couplers, 5/8 to 1/2" Reduction Couplers, 3/4 to 5/8" Reduction Couplers
  • Package Quantity36
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello,

I'm trying to find a barbed reduction fitting 1/2" to 5/16" but it has to be Nylon or another gasoline resistant material. Do you have this Eldon James fitting in stock:

C8-5 GFBN, 1/2" to 5/16" Barbed Reduction Coupler

Or any other material, brass, steel? Appreciate any help.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DrewJM3 is loaded.
Additional information about DrewJM3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That search produced this Grainger item #4JN04 made of white propylene.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:06.273-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LLP4, prod, sort_default
1 of 1
  • 2015-03-30T19:39:06.275-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LLP4, prod, sort_default
1 of 1