Skip Content

 
Female Luer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Luer


Technical Specs

  • Item Female Luer 
  • Connection Type Luer Twist Lock x Barb 
  • Barb Size 1/4" 
  • Tube Inside Dia. 3/8 " 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Body Material
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
LF-4 NN-QC
Nylon
FDA

$0.37 / each

Enter location to check availability
Catalog Page #  NA

Price $0.37 / each

Technical Specs

  • Item Female Luer
  • Body Material Nylon
  • Connection Type Luer Twist Lock x Barb
  • Barb Size 1/4"
  • Tube Inside Dia. 3/8 "
  • Standards FDA
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
LF-4 PP-QC
Polypropylene
USP Class VI, USP 661

$0.34 / each

Enter location to check availability
Catalog Page #  NA

Price $0.34 / each

Technical Specs

  • Item Female Luer
  • Body Material Polypropylene
  • Connection Type Luer Twist Lock x Barb
  • Barb Size 1/4"
  • Tube Inside Dia. 3/8 "
  • Standards USP Class VI, USP 661
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More