Skip Content

 
Elbow, 90 Degrees Male close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees Male


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees Male 
  • Basic Material Plastic 
  • Body Material Polypropylene 
  • Connection Type Barbed x MNPT 
Barb Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
L2-2WP
1/8"
1/8"

$9.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
L4-2WP
1/8"
1/4"

$9.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
L12-10WP
5/8"
3/4"

$15.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Male
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More