Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Basic Material Plastic 
  • Connection Type Barbed 
Body Material
Please Select
Barb Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Price
Qty
Please use Qty box to add item(s) to cart.
CO-1HDPE
HDPE
1/16"

$6.17 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/16"
C0-1WP
Polypropylene
1/16"

$6.92 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $6.92 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/16"
C0-16NK
PVC
1"

$38.95 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $38.95 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1"
C0-1NK
PVDF
1/16"

$5.38 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $5.38 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material PVDF
  • Connection Type Barbed
  • Barb Size 1/16"
C0-10NK
PVDF
5/8"

$23.74 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $23.74 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material PVDF
  • Connection Type Barbed
  • Barb Size 5/8"
C0-12NK
PVDF
3/4"

$30.00 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $30.00 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material PVDF
  • Connection Type Barbed
  • Barb Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More