Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Basic Material Plastic 
  • Connection Type Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
45 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
A2-3BN
Nylon
3/16"
1/8"

$7.51 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.51 / pkg. of 10

Price $7.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
A4-3BN
Nylon
3/16"
1/4"

$2.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.24 / pkg. of 10

Price $7.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
A2-4BN
Nylon
1/4"
1/8"

$2.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.24 / pkg. of 10

Price $7.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
A4-4BN
Nylon
1/4"
1/4"

$7.19 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.19 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
A6-4BN
Nylon
1/4"
3/8"

$8.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.57 / pkg. of 10

Price $9.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
A8-4BN
Nylon
1/4"
1/2"

$9.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
A6-5BN
Nylon
5/16"
3/8"

$8.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
A2-6BN
Nylon
3/8"
1/8"

$2.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.24 / pkg. of 10

Price $7.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
A4-6BN
Nylon
3/8"
1/4"

$7.62 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
A6-6BN
Nylon
3/8"
3/8"

$2.38 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.38 / pkg. of 10

Price $7.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
A8-6BN
Nylon
3/8"
1/2"

$2.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.52 / pkg. of 10

Price $9.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
A12-6BN
Nylon
3/8"
3/4"

$10.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
A4-8BN
Nylon
1/2"
1/4"

$7.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.24 / pkg. of 10

Price $7.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
A6-8BN
Nylon
1/2"
3/8"

$2.38 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.38 / pkg. of 10

Price $7.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
A8-8BN
Nylon
1/2"
1/2"

$2.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.52 / pkg. of 10

Price $9.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
A12-8BN
Nylon
1/2"
3/4"

$2.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.93 / pkg. of 10

Price $9.38 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
A12-12BN
Nylon
3/4"
3/4"

$3.07 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.07 / pkg. of 10

Price $11.34 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
A16-16BN
Nylon
1"
1"

$18.41 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.41 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
A2-3HDPE
Polyethylene
3/16"
1/8"

$8.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
A4-3HDPE
Polyethylene
3/16"
1/4"

$8.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
A2-4HDPE
Polyethylene
1/4"
1/8"

$8.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
A4-4HDPE
Polyethylene
1/4"
1/4"

$7.62 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
A6-4HDPE
Polyethylene
1/4"
3/8"

$9.58 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
A8-4HDPE
Polyethylene
1/4"
1/2"

$9.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.57 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
A6-5HDPE
Polyethylene
5/16"
3/8"

$9.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
A4-6HDPE
Polyethylene
3/8"
1/4"

$9.58 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
A6-6HDPE
Polyethylene
3/8"
3/8"

$2.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.52 / pkg. of 10

Price $9.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
A8-6HDPE
Polyethylene
3/8"
1/2"

$9.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.57 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
A12-6HDPE
Polyethylene
3/8"
3/4"

$11.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/4"
A4-8HDPE
Polyethylene
1/2"
1/4"

$8.09 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
A6-8HDPE
Polyethylene
1/2"
3/8"

$8.09 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.09 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
A8-8HDPE
Polyethylene
1/2"
1/2"

$2.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.93 / pkg. of 10

Price $9.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
A12-8HDPE
Polyethylene
1/2"
3/4"

$12.17 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/4"
A8-10HDPE
Polyethylene
5/8"
1/2"

$10.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 1/2"
A8-12HDPE
Polyethylene
3/4"
1/2"

$12.17 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 1/2"
A12-12HDPE
Polyethylene
3/4"
3/4"

$10.73 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
A16-16HDPE
Polyethylene
1"
1"

$19.34 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.34 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
A2-4WP
Polypropylene
1/4"
1/8"

$6.31 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.31 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
A4-4NK
Polyvinylidene Chloride
1/4"
1/4"

$17.89 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $17.89 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
A6-4NK
Polyvinylidene Chloride
1/4"
3/8"

$23.22 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $23.22 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
A4-6NK
Polyvinylidene Chloride
3/8"
1/4"

$19.26 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $19.26 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
A6-6NK
Polyvinylidene Chloride
3/8"
3/8"

$21.70 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $21.70 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
A4-8NK
Polyvinylidene Chloride
1/2"
1/4"

$19.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $19.93 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
A6-8NK
Polyvinylidene Chloride
1/2"
3/8"

$22.60 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $22.60 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
A8-8NK
Polyvinylidene Chloride
1/2"
1/2"

$25.10 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $25.10 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More