Skip Content

 
Torx Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torx Key Set

EKLIND


Technical Specs

  • ItemTorx Key Set 
  • Measurement TypeTorx 
  • Blade MaterialAlloy Steel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Brand:E EKLIND 
Handle Type
Please Select
Arm Type
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Handle Type
Arm Type
Finish
Number of Pieces
Arm Length
Sizes Included
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
22572
Fold-Up
Black
7
1.70 to 3.00"
T6, T7, T8, T9, T10, T15, T20

$16.42 / each

Torx Key Set,T6 - T20,Fold-Up
Catalog Page #  1124 

$16.42 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length1.70 to 3.00"
  • Sizes IncludedT6, T7, T8, T9, T10, T15, T20
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
22571
Fold-Up
Black
7
2.70 to 3.90"
T10, T15, T20, T25, T27, T30, T40

$16.42 / each

Torx Key Set,T10 - T40,Fold-Up
Catalog Page #  1124 

$16.42 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length2.70 to 3.90"
  • Sizes IncludedT10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25582
Fold-Up, Ergonomic
Black
8
1.70 to 3.00"
T6, T7, T8, T9, T10, T15, T20, T25

$19.83 / each

Torx Key Set,T6 - T25,Fold-Up,Ergonomic
Catalog Page #  1124 

$19.83 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length1.70 to 3.00"
  • Sizes IncludedT6, T7, T8, T9, T10, T15, T20, T25
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25581
Fold-Up, Ergonomic
Black
8
2.00 to 3.90"
T8, T10, T15, T20, T25, T27, T30, T40

$18.00 / each

Torx Key Set,T8 - T40,Fold-Up,Ergonomic
Catalog Page #  1124 

$18.00 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length2.00 to 3.90"
  • Sizes IncludedT8, T10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10907
L-Shaped
Long
Black
7
3.40 to 4.90"
T10, T15, T20, T25, T27, T30, T40

$21.58 / each

Torx Key Set,T10 - T40,L-Shaped,Long
Catalog Page #  1124 

$21.58 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length3.40 to 4.90"
  • Sizes IncludedT10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11907
L-Shaped
Long
Plated
7
3.40 to 4.90"
T10, T15, T20, T25, T27, T30, T40

$25.90 / each

Torx Key Set,T10 - T40,L-Shaped,Long
Catalog Page #  1124 

$25.90 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces7
  • Arm Length3.40 to 4.90"
  • Sizes IncludedT10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10810
L-Shaped
Short
Black
10
2.00 to 4.25"
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55

$28.55 / each

Torx Key Set,T10 - T55,L-Shaped,Short
Catalog Page #  1124 

$28.55 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces10
  • Arm Length2.00 to 4.25"
  • Sizes IncludedT10, T15, T20, T25, T27, T30, T40, T45, T50, T55
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10814
L-Shaped
Short
Black
14
1.59 to 4.25"
T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55

$46.35 / each

Torx Key Set,T6-T55,L-Shaped,Short
Catalog Page #  1124 

$46.35 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces14
  • Arm Length1.59 to 4.25"
  • Sizes IncludedT6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11807
L-Shaped
Short
Plated
7
1.70 to 4.30"
T10, T15, T20, T25, T27, T30, T40

$17.90 / each

Torx Key Set,T10 - T40,L-Shaped,Short
Catalog Page #  1124 

$17.90 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces7
  • Arm Length1.70 to 4.30"
  • Sizes IncludedT10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
68691
T-Handle, Ergonomic
Short
Black
11
6.00"
T6, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50

$83.45 / each

Torx Key Set,T6 - T50,T-Handle,Short
Catalog Page #  1124 

$83.45 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces11
  • Arm Length6.00"
  • Sizes IncludedT6, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
68688
T-Handle, Ergonomic
Short
Black
8
6.00"
T8, T10, T15, T20, T25, T27, T30, T40

$54.35 / each

Torx Key Set,T8 - T40,T-Handle,Short
Catalog Page #  1124 

$54.35 / each

Technical Specs

  • ItemTorx Key Set
  • Measurement TypeTorx
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length6.00"
  • Sizes IncludedT8, T10, T15, T20, T25, T27, T30, T40
  • Tether CapableStandard Tool(Accessory Needed for Tethering)