Skip Content

 
Hex/Torx Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex/Torx Key Set

Technical Specs

  • Item Hex/Torx Key Set 
  • Measurement Type SAE/Metric/Torx 
  • Handle Type Fold-Up Ergonomic 
  • Blade Material Alloy Steel 
  • Finish Black Oxide 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Arm Type
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Arm Type
Number of Pieces
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
25024
Short
24
1.80 to 3.90"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6mm, T8, T10, T15, T20, T25, T27, T30, T40

$36.40 / each

Enter location to check availability

Technical Specs

  • Item Hex/Torx Key Set
  • Measurement Type SAE/Metric/Torx
  • Handle Type Fold-Up Ergonomic
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 24
  • Arm Length 1.80 to 3.90"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6mm, T8, T10, T15, T20, T25, T27, T30, T40
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
25036
Standard
36
3.60 to 5.20"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, T8, T10, T15, T20, T25, T27, T30, T40

$47.95 / each

Enter location to check availability

Technical Specs

  • Item Hex/Torx Key Set
  • Measurement Type SAE/Metric/Torx
  • Handle Type Fold-Up Ergonomic
  • Arm Type Standard
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 36
  • Arm Length 3.60 to 5.20"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, T8, T10, T15, T20, T25, T27, T30, T40
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More