Skip Content

 
Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Key Set


Technical Specs

  • Blade MaterialAlloy Steel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Item
Please Select
Measurement Type
Please Select
Handle Type
Please Select
Arm Type
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
50 Products
Compare /
Item #
Mfr.
Model #
Item
Measurement Type
Handle Type
Arm Type
Finish
Number of Pieces
Arm Length
Sizes Included
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
10222
Combination Long Hex-L Key Set
SAE/Metric
L-Shaped
Long
Black
22
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$24.17 / each

Hex Key Set,0.050 - 10mm,L-Shaped,Long
Catalog Page #  1124 

Price $24.17 / each

Technical Specs

  • ItemCombination Long Hex-L Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces22
  • Arm Length2.80 to 6.80"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
21151
Hex Key Set
Metric
Fold-Up
Black
6
3.30 to 5.10"
3, 4, 5, 6, 8, 10mm

$13.12 / each

Hex Key Set,3 - 10mm,Fold-Up
Catalog Page #  1123 

Price $13.12 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces6
  • Arm Length3.30 to 5.10"
  • Sizes Included3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
21171
Hex Key Set
Metric
Fold-Up
Black
7
2.00 to 3.30"
1.5, 2, 2.5, 3, 4, 5, 6mm

$6.28 / each

Hex Key Set,1.5 - 6mm,Fold-Up
Catalog Page #  1123 

Price $6.28 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length2.00 to 3.30"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
21172
Hex Key Set
Metric
Fold-Up
Black
7
2.00 to 4.10"
2, 2.5, 3, 4, 5, 6, 8mm

$9.26 / each

Hex Key Set,2 - 8mm,Fold-Up
Catalog Page #  1123 

Price $9.26 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length2.00 to 4.10"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25161
Hex Key Set
Metric
Fold-Up, Ergonomic
Black
6
3.30 to 5.10"
3, 4, 5, 6, 8, 10mm

$15.09 / each

Hex Key Set,3 - 10mm,Fold-Up,Ergonomic
Catalog Page #  1123 

Price $15.09 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces6
  • Arm Length3.30 to 5.10"
  • Sizes Included3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25171
Hex Key Set
Metric
Fold-Up, Ergonomic
Black
7
1.80 to 3.30"
1.5, 2, 2.5, 3, 4, 5, 6mm

$9.03 / each

Hex Key Set,1.5 - 6mm,Fold-Up,Ergonomic
Catalog Page #  1123 

Price $9.03 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length1.80 to 3.30"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25172
Hex Key Set
Metric
Fold-Up, Ergonomic
Black
7
2.00 to 4.10"
2, 2.5, 3, 4, 5, 6, 8mm

$11.58 / each

Hex Key Set,2 - 8mm,Fold-Up,Ergonomic
Catalog Page #  1123 

Price $11.58 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces7
  • Arm Length2.00 to 4.10"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10614
Hex Key Set
Metric
L-Shaped
Long
Black
14
2.70 to 9.70"
0.900, 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm

$61.40 / each

Hex Key Set,0.900 - 17mm,L-Shaped,Long
Catalog Page #  1123 

Price $61.40 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces14
  • Arm Length2.70 to 9.70"
  • Sizes Included0.900, 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10609
Hex Key Set
Metric
L-Shaped
Long
Black
9
3.00 to 6.60"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$12.71 / each

Hex Key Set,1.5 - 10mm,L-Shaped,Long
Catalog Page #  1123 

Price $12.71 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length3.00 to 6.60"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11609
Hex Key Set
Metric
L-Shaped
Long
Plated
9
3.00 to 6.60"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$19.64 / each

Hex Key Set,1.5 - 10mm,L-Shaped,Long
Catalog Page #  1123 

Price $19.64 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces9
  • Arm Length3.00 to 6.60"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10515
Hex Key Set
Metric
L-Shaped
Short
Black
15
1.20 to 6.10"
0.70, 0.9, 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm

$49.35 / each

Hex Key Set,0.70 - 17mm,L-Shaped,Short
Catalog Page #  1123 

Price $49.35 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces15
  • Arm Length1.20 to 6.10"
  • Sizes Included0.70, 0.9, 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10509
Hex Key Set
Metric
L-Shaped
Short
Black
9
1.70 to 4.30"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$10.48 / each

Hex Key Set,1.5 - 10mm,L-Shaped,Short
Catalog Page #  1123 

Price $10.48 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length1.70 to 4.30"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11509
Hex Key Set
Metric
L-Shaped
Short
Plated
9
1.70 to 4.30"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$15.41 / each

Hex Key Set,1.5 - 10mm,L-Shaped,Short
Catalog Page #  1123 

Price $15.41 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces9
  • Arm Length1.70 to 4.30"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35198
Hex Key Set
Metric
T-Handle
Long
Black
8
9.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$40.45 / each

Hex Key Set,2 - 10mm,T-Handle,Long
Catalog Page #  1123 

Price $40.45 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length9.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35168
Hex Key Set
Metric
T-Handle
Short
Black
8
6.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$37.50 / each

Hex Key Set,2 - 10mm,T-Handle,Short
Catalog Page #  1123 

Price $37.50 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length6.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64906
Hex Key Set
Metric
T-Handle, Ergonomic
Long
Black
6
9.00"
2, 2.5, 3, 4, 5, 6mm

$35.05 / each

Hex Key Set,2 - 6mm,T-Handle,Long
Catalog Page #  1123 

Price $35.05 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces6
  • Arm Length9.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64908
Hex Key Set
Metric
T-Handle, Ergonomic
Long
Black
8
9.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$50.85 / each

Hex Key Set,2 - 10mm,T-Handle,Long
Catalog Page #  1123 

Price $50.85 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length9.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64606
Hex Key Set
Metric
T-Handle, Ergonomic
Short
Black
6
6.00"
2, 2.5, 3, 4, 5, 6mm

$30.45 / each

Hex Key Set,2 - 6mm,T-Handle,Short
Catalog Page #  1123 

Price $30.45 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces6
  • Arm Length6.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64608
Hex Key Set
Metric
T-Handle, Ergonomic
Short
Black
8
6.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$48.95 / each

Hex Key Set,2 - 10mm,T-Handle,Short
Catalog Page #  1123 

Price $48.95 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length6.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
55198
Hex Key Set
Metric
T-Handle, Vinyl Coated
Long
Black
8
9.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$48.90 / each

Hex Key Set,2 - 10mm,T-Handle,Long
Catalog Page #  1123 

Price $48.90 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Vinyl Coated
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length9.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
55168
Hex Key Set
Metric
T-Handle, Vinyl Coated
Short
Black
8
6.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$47.15 / each

Hex Key Set,2 - 10mm,T-Handle,Short
Catalog Page #  1123 

Price $47.15 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle, Vinyl Coated
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length6.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
20511
Hex Key Set
SAE
Fold-Up
Black
5
3.30 to 5.10"
3/16, 7/32, 1/4, 5/16, 3/8"

$10.61 / each

Hex Key Set,3/16 - 3/8 In.,Fold-Up
Catalog Page #  1124 

Price $10.61 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces5
  • Arm Length3.30 to 5.10"
  • Sizes Included3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
20811
Hex Key Set
SAE
Fold-Up
Black
8
1.80 to 2.70"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"

$5.12 / each

Hex Key Set,0.050 - 5/32 In.,Fold-Up
Catalog Page #  1124 

Price $5.12 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length1.80 to 2.70"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
20812
Hex Key Set
SAE
Fold-Up
Black
8
3.70 to 5.00"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$9.78 / each

Hex Key Set,3/32 - 1/4 In.,Fold-Up
Catalog Page #  1124 

Price $9.78 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length3.70 to 5.00"
  • Sizes Included3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
20911
Hex Key Set
SAE
Fold-Up
Black
9
2.00 to 3.70"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$7.55 / each

Hex Key Set,5/64 - 1/4 In.,Fold-Up
Catalog Page #  1124 

Price $7.55 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length2.00 to 3.70"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25611
Hex Key Set
SAE
Fold-Up, Ergonomic
Black
6
4.20 to 5.10"
5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$14.31 / each

Hex Key Set,5/32-3/8 In.,Fold-Up,Ergo
Catalog Page #  1124 

Price $14.31 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces6
  • Arm Length4.20 to 5.10"
  • Sizes Included5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25912
Hex Key Set
SAE
Fold-Up, Ergonomic
Black
9
1.80 to 2.90"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"

$9.03 / each

Hex Key Set,0.050-3/16 In.,Fold-Up,Ergo
Catalog Page #  1124 

Price $9.03 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length1.80 to 2.90"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25911
Hex Key Set
SAE
Fold-Up, Ergonomic
Black
9
2.00 to 3.70"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$9.59 / each

Hex Key Set,5/64 - 1/4 In.,Fold-Up,Ergo
Catalog Page #  1124 

Price $9.59 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length2.00 to 3.70"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10311
Hex Key Set
SAE
L-Shaped
Long
Black
11
6.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$18.38 / each

Hex Key Set,5/64 - 3/8 In.,L-Shaped,Long
Catalog Page #  1124 

Price $18.38 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces11
  • Arm Length6.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10213
Hex Key Set
SAE
L-Shaped
Long
Black
13
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$13.11 / each

Hex Key Set,0.050 - 3/8 In.,L-Shaped
Catalog Page #  1124 

Price $13.11 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces13
  • Arm Length2.80 to 6.80"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10214
Hex Key Set
SAE
L-Shaped
Long
Black
14
2.80 to 8.25"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2"

$24.13 / each

Hex Key Set,0.050 - 1/2 In,L-Shaped,Long
Catalog Page #  1124 

Price $24.13 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces14
  • Arm Length2.80 to 8.25"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11213
Hex Key Set
SAE
L-Shaped
Long
Plated
13
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$21.49 / each

Hex Key Set,0.050 - 3/8 In,L-Shaped,Long
Catalog Page #  1124 

Price $21.49 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces13
  • Arm Length2.80 to 6.80"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
69211
Hex Key Set
SAE
L-Shaped
Short
Black
11
1.66 to 4.25"
0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$7.62 / each

Hex Key Set,0.050-3/8 In.,L-Shaped,Short
Catalog Page #  1124 

Price $7.62 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces11
  • Arm Length1.66 to 4.25"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
69113
Hex Key Set
SAE
L-Shaped
Short
Black
13
1.66 to 4.25"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$10.44 / each

Hex Key Set,0.050-3/8 In.,L-Shaped,Short
Catalog Page #  1124 

Price $10.44 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces13
  • Arm Length1.66 to 4.25"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10118
Hex Key Set
SAE
L-Shaped
Short
Black
18
1.22 to 6.25"
0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8"

$45.95 / each

Hex Key Set,0.028 - 5/8 In.,L-Shaped
Catalog Page #  NA

Price $45.95 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces18
  • Arm Length1.22 to 6.25"
  • Sizes Included0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10111
Hex Key Set
SAE
L-Shaped
Short
Black Oxide
11
1.70 to 3.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$6.08 / each

Hex Key Set,0.050 - 1/4 In.,L-Shaped
Catalog Page #  1124 

Price $6.08 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack Oxide
  • Number of Pieces11
  • Arm Length1.70 to 3.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10113
Hex Key Set
SAE
L-Shaped
Short
Black Oxide
13
1.70 to 4.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$15.70 / each

Hex Key Set,0.050 - 3/8 In.,L-Shaped
Catalog Page #  1124 

Price $15.70 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack Oxide
  • Number of Pieces13
  • Arm Length1.70 to 4.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11113
Hex Key Set
SAE
L-Shaped
Short
Plated
13
1.70 to 4.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$15.29 / each

Hex Key Set,0.050-3/8 In.,L-Shaped,Short
Catalog Page #  1124 

Price $15.29 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces13
  • Arm Length1.70 to 4.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33198
Hex Key Set
SAE
T-Handle
Long
Black
8
9.00"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$28.10 / each

Hex Key Set,3/32 - 1/4 In.,T-Handle,Long
Catalog Page #  1124 

Price $28.10 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length9.00"
  • Sizes Included3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
33168
Hex Key Set
SAE
T-Handle
Short
Black
8
6.00"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$24.69 / each

Hex Key Set,3/32 - 1/4 In.,T-Handle,Shrt
Catalog Page #  1124 

Price $24.69 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length6.00"
  • Sizes Included3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
60911
Hex Key Set
SAE
T-Handle, Ergonomic
Long
Black
11
9.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$62.85 / each

Hex Key Set,5/64 - 3/8 In.,T-Handle,Long
Catalog Page #  1124 

Price $62.85 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces11
  • Arm Length9.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
60909
Hex Key Set
SAE
T-Handle, Ergonomic
Long
Black
9
9.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$48.60 / each

Hex Key Set,5/64 - 1/4 In.,T-Handle,Long
Catalog Page #  1124 

Price $48.60 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length9.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
60611
Hex Key Set
SAE
T-Handle, Ergonomic
Short
Black
11
6.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$61.40 / each

Hex Key Set,5/64 to 3/8 In.,T-Handle
Catalog Page #  1124 

Price $61.40 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces11
  • Arm Length6.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
60609
Hex Key Set
SAE
T-Handle, Ergonomic
Short
Black
9
6.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$49.60 / each

Hex Key Set,5/64 - 1/4 In,T-Handle,Short
Catalog Page #  1124 

Price $49.60 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Ergonomic
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length6.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
53910
Hex Key Set
SAE
T-Handle, Vinyl Coated
Long
Black
10
9.00"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$52.60 / each

Hex Key Set,3/32-3/8 In.,T-Handle,Long
Catalog Page #  1124 

Price $52.60 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Vinyl Coated
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces10
  • Arm Length9.00"
  • Sizes Included3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
53610
Hex Key Set
SAE
T-Handle, Vinyl Coated
Short
Black
10
6.00"
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$49.50 / each

Hex Key Set,3/32 - 3/8 In.,T-Handle
Catalog Page #  1124 

Price $49.50 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle, Vinyl Coated
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces10
  • Arm Length6.00"
  • Sizes Included3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
25016
Hex Key Set
SAE/Metric
Fold-Up, Ergonomic
Black
16
3.60 to 4.20"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6mm

$14.41 / each

Hex Key Set,5/64 - 1/4 In.,Fold-Up,Ergo
Catalog Page #  1124 

Price $14.41 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeFold-Up, Ergonomic
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces16
  • Arm Length3.60 to 4.20"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11222
Hex Key Set
SAE/Metric
L-Shaped
Long
Plated
22
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$39.40 / each

Hex Key Set,0.050 - 10mm,L-Shaped,Long
Catalog Page #  1124 

Price $39.40 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces22
  • Arm Length2.80 to 6.80"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10122
Hex Key Set
SAE/Metric
L-Shaped
Short
Black
22
1.70 to 4.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$18.44 / each

Hex Key Set,0.050 - 10mm,L-Shaped,Short
Catalog Page #  1124 

Price $18.44 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces22
  • Arm Length1.70 to 4.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
11122
Hex Key Set
SAE/Metric
L-Shaped
Short
Plated
22
1.70 to 4.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$30.80 / each

Hex Key Set,0.050 - 10mm,L-Shaped,Short
Catalog Page #  1124 

Price $30.80 / each

Technical Specs

  • ItemHex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeShort
  • Blade MaterialAlloy Steel
  • FinishPlated
  • Number of Pieces22
  • Arm Length1.70 to 4.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)