Skip Content

 
Ball End Hex Key close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ball End Hex Key

EKLIND


Technical Specs

  • ItemBall End Hex Key 
  • Handle TypeL-Shaped 
  • Arm TypeLong 
  • Blade MaterialAlloy Steel 
  • FinishBright 
  • Number of Pieces
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Brand:E EKLIND 
Measurement Type
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Select items to compareView Compare
22 Products
Compare /
Item #
Mfr.
Model #
Measurement Type
Arm Length
Sizes Included
Availability
Price
Qty
19703
Metric
3.03"
1.5mm

$1.49 / each

Ball End Hex Key,3.03 in.,L-Shaped
Catalog Page #  NA

Price: $1.49 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.03"
  • Sizes Included1.5mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19704
Metric
3.19"
2mm

$1.52 / each

Ball End Hex Key,3.19 in.,L-Shaped
Catalog Page #  NA

Price: $1.52 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.19"
  • Sizes Included2mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19705
Metric
3.48"
2.5mm

$1.60 / each

Ball End Hex Key,3.48 in.,L-Shaped
Catalog Page #  NA

Price: $1.60 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.48"
  • Sizes Included2.5mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19706
Metric
3.88"
3mm

$1.73 / each

Ball End Hex Key,3.88 in.,L-Shaped
Catalog Page #  NA

Price: $1.73 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.88"
  • Sizes Included3mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19708
Metric
4.09"
4mm

$2.19 / each

Ball End Hex Key,4.09 in.,L-Shaped
Catalog Page #  NA

Price: $2.19 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length4.09"
  • Sizes Included4mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19710
Metric
4.57"
5mm

$2.60 / each

Ball End Hex Key,4.57 in.,L-Shaped
Catalog Page #  NA

Price: $2.60 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length4.57"
  • Sizes Included5mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19712
Metric
5.43"
6mm

$3.39 / each

Ball End Hex Key,5.43 in.,L-Shaped
Catalog Page #  NA

Price: $3.39 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length5.43"
  • Sizes Included6mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19716
Metric
6.20"
8mm

$5.75 / each

Ball End Hex Key,6.20 in.,L-Shaped
Catalog Page #  NA

Price: $5.75 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length6.20"
  • Sizes Included8mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19720
Metric
6.58"
10mm

$8.44 / each

Ball End Hex Key,6.58 in.,L-Shaped
Catalog Page #  NA

Price: $8.44 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length6.58"
  • Sizes Included10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19303
SAE
2.84"
0.050"

$1.49 / each

Ball End Hex Key,2.84 in.,L-Shaped
Catalog Page #  NA

Price: $1.49 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length2.84"
  • Sizes Included0.050"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19304
SAE
3.00"
1/16"

$1.52 / each

Ball End Hex Key,3.00 in.,L-Shaped
Catalog Page #  NA

Price: $1.52 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.00"
  • Sizes Included1/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19305
SAE
3.19"
5/64"

$1.52 / each

Ball End Hex Key,3.19 in.,L-Shaped
Catalog Page #  NA

Price: $1.52 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.19"
  • Sizes Included5/64"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19306
SAE
3.38"
3/32"

$1.57 / each

Ball End Hex Key,3.38 in.,L-Shaped
Catalog Page #  NA

Price: $1.57 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.38"
  • Sizes Included3/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19307
SAE
3.56"
7/64"

$1.66 / each

Ball End Hex Key,3.56 in.,L-Shaped
Catalog Page #  NA

Price: $1.66 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.56"
  • Sizes Included7/64"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19308
SAE
3.75"
1/8"

$1.73 / each

Ball End Hex Key,3.75 in.,L-Shaped
Catalog Page #  NA

Price: $1.73 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.75"
  • Sizes Included1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19309
SAE
3.94"
9/64"

$1.79 / each

Ball End Hex Key,3.94 in.,L-Shaped
Catalog Page #  NA

Price: $1.79 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length3.94"
  • Sizes Included9/64"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19310
SAE
4.12"
5/32"

$2.09 / each

Ball End Hex Key,4.12 in.,L-Shaped
Catalog Page #  NA

Price: $2.09 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length4.12"
  • Sizes Included5/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19312
SAE
4.50"
3/16"

$2.42 / each

Ball End Hex Key,4.50 in.,L-Shaped
Catalog Page #  NA

Price: $2.42 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length4.50"
  • Sizes Included3/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19314
SAE
4.88"
7/32"

$2.82 / each

Ball End Hex Key,4.88 in.,L-Shaped
Catalog Page #  NA

Price: $2.82 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length4.88"
  • Sizes Included7/32"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19316
SAE
5.25"
1/4"

$3.29 / each

Ball End Hex Key,5.25 in.,L-Shaped
Catalog Page #  NA

Price: $3.29 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length5.25"
  • Sizes Included1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19320
SAE
6.00"
5/16"

$5.35 / each

Ball End Hex Key,6.00 in.,L-Shaped
Catalog Page #  NA

Price: $5.35 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length6.00"
  • Sizes Included5/16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
19324
SAE
6.75"
3/8"

$7.81 / each

Ball End Hex Key,6.75 in.,L-Shaped
Catalog Page #  NA

Price: $7.81 / each

Technical Specs

  • ItemBall End Hex Key
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBright
  • Number of Pieces1
  • Arm Length6.75"
  • Sizes Included3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)