Skip Content

 
Ball End Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ball End Hex Key Set


Technical Specs

  • Item Ball End Hex Key Set 
  • Blade Material Alloy Steel 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Measurement Type
Please Select
Handle Type
Please Select
Arm Type
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
26 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Handle Type
Arm Type
Finish
Number of Pieces
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
25169
Metric
Fold-Up Ergonomic
Short
Black Oxide
6
2.00 to 3.30"
2, 2.5, 3, 4, 5, 6mm

$13.90 / each

Enter location to check availability
Catalog Page #  1024 

Price $13.90 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type Fold-Up Ergonomic
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 6
  • Arm Length 2.00 to 3.30"
  • Sizes Included 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13613
Metric
L-Shaped
Long
Black Oxide
13
2.80 to 9.70"
1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm

$72.60 / each

Enter location to check availability
Catalog Page #  1024 

Price $72.60 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 2.80 to 9.70"
  • Sizes Included 1.3, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12, 14, 17mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13609
Metric
L-Shaped
Long
Black Oxide
9
3.00 to 6.60"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$18.82 / each

Enter location to check availability
Catalog Page #  1024 

Price $18.82 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 3.00 to 6.60"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13607
Metric
L-Shaped
Short
Black Oxide
7
3.00 to 5.40"
1.5, 2, 2.5, 3, 4, 5, 6mm

$12.17 / each

Enter location to check availability
Catalog Page #  1024 

Price $12.17 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 7
  • Arm Length 3.00 to 5.40"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13509
Metric
L-Shaped
Stubby
Black Oxide
9
0.50 to 1.50"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$21.44 / each

Enter location to check availability
Catalog Page #  1024 

Price $21.44 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 0.50 to 1.50"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13709
Metric
L-Shaped
Stubby
Bright
9
0.50 to 1.50"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$19.92 / each

Enter location to check availability
Catalog Page #  NA

Price $19.92 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Bright
  • Number of Pieces 9
  • Arm Length 0.50 to 1.50"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13809
Metric
L-Shaped
Stubby
Gold Plated
9
0.50 to 1.50"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$28.75 / each

Enter location to check availability
Catalog Page #  NA

Price $28.75 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Gold Plated
  • Number of Pieces 9
  • Arm Length 0.50 to 1.50"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
90609
Metric
Straight Ergonomic
Long
Black Oxide
9
4.00 to 6.00"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$45.20 / each

Enter location to check availability
Catalog Page #  1024 

Price $45.20 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type Straight Ergonomic
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 4.00 to 6.00"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
64808
Metric
T-Shaped Cushion
Long
Black Oxide
8
9.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$61.40 / each

Enter location to check availability
Catalog Page #  1024 

Price $61.40 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type Metric
  • Handle Type T-Shaped Cushion
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 9.00"
  • Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13222
SAE/Metric
L-Shaped
Long
Black Oxide
22
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$39.85 / each

Enter location to check availability
Catalog Page #  1024 

Price $39.85 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 22
  • Arm Length 2.80 to 6.80"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
17709
SAE/Metric
L-Shaped
Long
Bright
9
3.03 to 6.58"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Price $25.25 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE/Metric
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Bright
  • Number of Pieces 9
  • Arm Length 3.03 to 6.58"
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
25919
SAE
Fold-Up Ergonomic
Short
Black Oxide
9
2.00 to 3.70"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$16.78 / each

Enter location to check availability
Catalog Page #  1023 

Price $16.78 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type Fold-Up Ergonomic
  • Arm Type Short
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 2.00 to 3.70"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13211
SAE
L-Shaped
Long
Black Oxide
11
2.80 to 5.30"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$13.96 / each

Enter location to check availability
Catalog Page #  1023 

Price $13.96 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 11
  • Arm Length 2.80 to 5.30"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13212
SAE
L-Shaped
Long
Black Oxide
12
2.84 to 6.00"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16"

$17.13 / each

Enter location to check availability
Catalog Page #  1023 

Price $17.13 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 12
  • Arm Length 2.84 to 6.00"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13213
SAE
L-Shaped
Long
Black Oxide
13
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$24.16 / each

Enter location to check availability
Catalog Page #  1023 

Price $24.16 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 2.80 to 6.80"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13216
SAE
L-Shaped
Long
Black Oxide
16
2.80 to 9.80"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8"

$67.30 / each

Enter location to check availability
Catalog Page #  1023 

Price $67.30 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 16
  • Arm Length 2.80 to 9.80"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13207
SAE
L-Shaped
Long
Black Oxide
7
3.20 to 5.30"
5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4"

$12.95 / each

Enter location to check availability
Catalog Page #  1023 

Price $12.95 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 7
  • Arm Length 3.20 to 5.30"
  • Sizes Included 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
17313
SAE
L-Shaped
Long
Bright
13
2.84 to 6.75"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$30.35 / each

Enter location to check availability
Catalog Page #  NA

Price $30.35 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Bright
  • Number of Pieces 13
  • Arm Length 2.84 to 6.75"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
17322
SAE
L-Shaped
Long
Bright
22
2.84 to 6.58"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$51.65 / each

Enter location to check availability
Catalog Page #  NA

Price $51.65 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Bright
  • Number of Pieces 22
  • Arm Length 2.84 to 6.58"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13113
SAE
L-Shaped
Stubby
Black Oxide
13
0.50 to 1.50"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$27.25 / each

Enter location to check availability
Catalog Page #  1023 

Price $27.25 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 0.50 to 1.50"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13313
SAE
L-Shaped
Stubby
Bright
13
0.50 to 1.50"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$24.72 / each

Enter location to check availability
Catalog Page #  NA

Price $24.72 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Bright
  • Number of Pieces 13
  • Arm Length 0.50 to 1.50"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
13413
SAE
L-Shaped
Stubby
Gold Plated
13
0.50 to 1.50"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type L-Shaped
  • Arm Type Stubby
  • Blade Material Alloy Steel
  • Finish Gold Plated
  • Number of Pieces 13
  • Arm Length 0.50 to 1.50"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
90113
SAE
Straight Ergonomic
Long
Black Oxide
13
4.00 to 6.00"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$53.45 / each

Enter location to check availability
Catalog Page #  1023 

Price $53.45 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type Straight Ergonomic
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 13
  • Arm Length 4.00 to 6.00"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
90108
SAE
Straight Ergonomic
Long
Black Oxide
8
4.00 to 6.00"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"

$26.05 / each

Enter location to check availability
Catalog Page #  1023 

Price $26.05 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type Straight Ergonomic
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 8
  • Arm Length 4.00 to 6.00"
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
60811
SAE
T-Shaped Cushion
Long
Black Oxide
11
9.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$71.25 / each

Enter location to check availability
Catalog Page #  1023 

Price $71.25 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type T-Shaped Cushion
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 11
  • Arm Length 9.00"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
60809
SAE
T-Shaped Ergonomic
Long
Black Oxide
9
9.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$59.70 / each

Enter location to check availability
Catalog Page #  1023 

Price $59.70 / each

Technical Specs

  • Item Ball End Hex Key Set
  • Measurement Type SAE
  • Handle Type T-Shaped Ergonomic
  • Arm Type Long
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Number of Pieces 9
  • Arm Length 9.00"
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More