Skip Content

 
Incandescent Sealed Beam Lamp, PAR36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Sealed Beam Lamp, PAR36


Technical Specs

  • Overall Lamp ShapePAR 
  • ItemIncandescent Sealed Beam Lamp 
  • Lamp ShapePAR36 
  • Lamp TypeSealed Beam 
  • Lamp FinishClear 
  • Color Temp.3000K 
  • Base TypeSlip-On Terminals 
Watts
Please Select
Sub-Category
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Sub-Category
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4509
100
Aircraft, Airfield and Airport
13

$29.10 / each

Incand Sealed Beam Spotlight,PAR36,100W
Catalog Page #  649 

Price $29.10 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Sealed Beam Lamp
  • Lamp ShapePAR36
  • Lamp TypeSealed Beam
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeSlip-On Terminals
  • Watts100
  • Sub-CategoryAircraft, Airfield and Airport
  • Voltage13
4515
30
Projection, Projector And Stage/Studio
6.4

$12.89 / each

Incand Sealed Beam Spotlight,PAR36,30W
Catalog Page #  649 

Price $12.89 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Sealed Beam Lamp
  • Lamp ShapePAR36
  • Lamp TypeSealed Beam
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeSlip-On Terminals
  • Watts30
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Voltage6.4
4505
50
Aircraft, Airfield and Airport
28

$25.70 / each

Incand Sealed Beam Spotlight,PAR36,50W
Catalog Page #  649 

Price $25.70 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Sealed Beam Lamp
  • Lamp ShapePAR36
  • Lamp TypeSealed Beam
  • Lamp FinishClear
  • Color Temp.3000K
  • Base TypeSlip-On Terminals
  • Watts50
  • Sub-CategoryAircraft, Airfield and Airport
  • Voltage28