Skip Content

 
Incandescent Lamp, PAR64 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Lamp, PAR64


Technical Specs

  • Overall Lamp ShapePAR 
  • ItemIncandescent Lamp 
  • Lamp ShapePAR64 
  • Lamp TypeReflector-PAR 
  • Lamp FinishClear 
  • Color Temp.3200K 
  • Base TypeMogul End Prong (GX16d) 
  • Watts1000 
  • Sub-CategoryProjection, Projector And Stage/Studio 
  • Voltage120 
Initial Lumens
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FFN
11,000

$39.90 / each

Incandescent Spotlight,PAR64,1000W
Catalog Page #  649 

Price $39.90 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Lamp
  • Lamp ShapePAR64
  • Lamp TypeReflector-PAR
  • Lamp FinishClear
  • Color Temp.3200K
  • Base TypeMogul End Prong (GX16d)
  • Watts1000
  • Initial Lumens11,000
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Voltage120
FFP
12,000

$39.90 / each

Incandescent Spotlight,PAR64,1000W
Catalog Page #  649 

Price $39.90 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Lamp
  • Lamp ShapePAR64
  • Lamp TypeReflector-PAR
  • Lamp FinishClear
  • Color Temp.3200K
  • Base TypeMogul End Prong (GX16d)
  • Watts1000
  • Initial Lumens12,000
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Voltage120
FFR
14,000

$77.05 / each

Incandescent Floodlight,PAR64,1000W
Catalog Page #  649 

Price $77.05 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Lamp
  • Lamp ShapePAR64
  • Lamp TypeReflector-PAR
  • Lamp FinishClear
  • Color Temp.3200K
  • Base TypeMogul End Prong (GX16d)
  • Watts1000
  • Initial Lumens14,000
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Voltage120
FFS
19,000

$39.95 / each

Incandescent Floodlight,PAR64,1000W
Catalog Page #  649 

Price $39.95 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemIncandescent Lamp
  • Lamp ShapePAR64
  • Lamp TypeReflector-PAR
  • Lamp FinishClear
  • Color Temp.3200K
  • Base TypeMogul End Prong (GX16d)
  • Watts1000
  • Initial Lumens19,000
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Voltage120