Skip Content

 
High Pressure Sodium Lamp, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, T4


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeT4 
  • Fixture TypeEnclosed 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Base Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
ESD575/2-SE-D7.2
2-Pin (GX9.5)
575
7200K
45,000
4-15/16"

$55.00 / each

Enter location to check availability
High Pressure Sodium Lamp,T4,575W
Catalog Page #  NA

Clearance Price $55.00 / each

Price $249.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeT4
  • Base Type2-Pin (GX9.5)
  • Watts575
  • Color Temp.7200K
  • Initial Lumens45,000
  • Max. Overall Length4-15/16"
  • Fixture TypeEnclosed
ESR400-SE-HR
2-Pin (GZY9.5)
400
6200K
33,000
4-5/16"

$59.00 / each

Enter location to check availability
High Pressure Sodium Lamp,T4,400W
Catalog Page #  NA

Clearance Price $59.00 / each

Price $264.25 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeT4
  • Base Type2-Pin (GZY9.5)
  • Watts400
  • Color Temp.6200K
  • Initial Lumens33,000
  • Max. Overall Length4-5/16"
  • Fixture TypeEnclosed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More