Skip Content

Single Ended Halogen Reflector Lamp, T6 Lamp Shape, Medium Prefocus (P28s) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Single Ended Halogen Reflector Lamp, T6 Lamp Shape, Medium Prefocus (P28s) Base Type

Price $48.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DZH1
  • Mfr. Model # BTL
  • UNSPSC # 45111602
  • Catalog Page # 634
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Lamp Shape T
  • Lamp Type Single Ended
  • Lamp Shape T6
  • Base Type Medium Prefocus (P28s)
  • Watts 500
  • Voltage 120
  • Max. Overall Length 5"
  • Light Bulb Dia. 7/9"
  • Bulb Finish Clear
  • Average Bulb Life 500 hr.
  • Lumens 11,000
  • Bulb Color Temp. 3050K
  • Lamp Designation BTL
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Halogen
  • High Output No
  • Indoor/Outdoor Indoor Only
  • Rough Service No
  • ANSI Code BTL
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application Projection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.