Skip Content

Halogen Reflector Lamp,MR16,35W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Halogen Reflector Lamp, MR16,35W

EIKO

Price: $47.25 / each

Please sign in or register to access lists

  • Item # 6DZG7
  • Mfr. Model # EPN
  • UNSPSC # 45111602
  • Catalog Page # 649
  • Shipping Weight 0.05 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemHalogen Reflector Lamp
  • Lamp TypeReflector-MR
  • Lamp ShapeMR16
  • Base Type2-Pin (GX5.3)
  • Watts35
  • Voltage12
  • Max. Overall Length1-3/4"
  • Lamp Dia.2"
  • Lamp FinishClear
  • Average Life50 hr.
  • Color Temp.3300K
  • Lamp DesignationEPN
  • Shatter ResistanceNo
  • ANSI CodeEPN
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationProjection
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this have a built-in glass cover?
7 months ago
by
Read all my Q&A
 
Please wait while more information about georgelifebridge is loaded.
Additional information about georgelifebridge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this lamp does not have a cover glass.

Thank you for using Grainger Ask & Answer
7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1