Skip Content

Custom Wk Pltfrm,Stl,42 to 45 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Custom Wk Pltfrm, Stl, 42 to 45 in. H

Price $2,776.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UYD6
  • Mfr. Model # CW5-45-5-6
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 338.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Platform
  • MaterialSteel
  • Platform StyleSingle Access
  • Platform Height42" to 45"
  • Load Capacity500 lb.
  • Number of Modular Decks2
  • Base Length112-3/4"
  • Base Width38-1/4"
  • Platform Length76-3/4"
  • Platform Width34-11/16"
  • Overall Height84"
  • Handrail Height36"
  • Number of Guard Rails5
  • Number of Legs12
  • Number of Steps4
  • Step Width35"
  • Step Depth9-1/2"
  • Climbing Angle59 Degrees
  • TreadSerrated
  • ColorGray
  • FinishEnamel
  • StandardsOSHA and ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.