Skip Content

Custom Wk Pltfrm,Stl,24 to 27 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Custom Wk Pltfrm, Stl, 24 to 27 in. H

Price $1,289.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UYC8
  • Mfr. Model # CW4-27-3-3
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 168.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Platform
  • MaterialSteel
  • Platform StyleSingle Access
  • Platform Height24" to 27"
  • Load Capacity500 lb.
  • Number of Modular Decks1
  • Base Length56-1/4"
  • Base Width38-1/4"
  • Platform Length38-1/4"
  • Platform Width34-11/16"
  • Overall Height66"
  • Handrail Height36"
  • Number of Guard Rails2
  • Number of Legs6
  • Number of Steps2
  • Step Width36"
  • Step Depth9-1/2"
  • Climbing Angle59 Degrees
  • TreadSerrated
  • ColorGray
  • FinishEnamel
  • StandardsOSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about penguins14 is loaded.
Additional information about penguins14 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The most similar item we have which includes casters and brakes would be one of our platform ladders. There are no optional casters available for the item in question.

Thank you for using Grainger Ask and ANswer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:42.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UYC8, prod, sort_default
1 of 1
  • 2015-03-29T19:44:43.026-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UYC8, prod, sort_default
1 of 1