Skip Content

Mini Tank Water Heater, 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mini Tank Water Heater, 120

Price $332.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14U450
  • Mfr. Model # EMT1
  • UNSPSC # 40101826
  • Catalog Page # 3803
  • Shipping Weight 14.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Tank Water Heater
  • Voltage120
  • Overall Height15"
  • Overall Length10"
  • Overall Width10"
  • Amps AC12
  • Temp. Range50 Degrees to 140 Degrees F
  • IncludesT&P Valve
  • StandardsUL174, UL, UL-C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Simply plug heater into a standard wall outlet and set thermostat control. Unit has a glass-lined tank with titanium inside, stainless steel heating element, and 30" grounded 163 cord.

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by A simple under cabinet installation that provides more than enough hot water for a lavatory sink.. Mounts easily under a vanity. Plugs into standard wall receptacle making the electrical installation portion a snap. January 21, 2014
  • 2015-10-12T19:55:16.508-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14U450, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.