Skip Content

Electric Tankless Water Heater, Undersink, Point-of-Use, 19,000 Watts, 80 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, Undersink, Point-of-Use, 19,000 Watts, 80 Amps AC

Price $839.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U406
  • Mfr. Model # EX190TC ML
  • UNSPSC # 40101826
  • Catalog Page # N/A
  • Shipping Weight 10.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

On-demand heating helps save water, conserves energy, and reduces energy costs. Compact water heater requires no venting, T&P valves, mixing valve, drain, or recirculating systems. Lead-free wetted surface construction. Designed for low-flow point-of-use and booster applications including multilavatory and sensor-operated faucets. UL and TUV Listed; ADA Compliant.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 19,000
  • Amps AC 80
  • Voltage 240VAC
  • Phase 1
  • Min. Flow Activation 0.30 gpm
  • Temp. Range 105 Degrees to 110 Degrees F
  • Water Connection 3/4" MNPT
  • Temp. Rise @ 1.5 GPM 86.5 Degrees F
  • Temp. Rise @ 2.5 GPM 52 Degrees F
  • Temp. Rise @ 4.0 GPM 32.4 Degrees F
  • Residential / Commercial Commercial/Residential
  • Elements Dual Replacement Cartridge Insert
  • Mounting Vertical
  • Pressure Range 40 to 150 psi
  • Max. Flow Rate 3 gpm
  • Wire Size 8 AWG
  • Height 10"
  • Width 10-1/2"
  • Depth 3"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Ease of Installation, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out, Multi Lav Temperature Setting
  • Includes Three Aerators
  • Standards UL 499 File E36887(M)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.