Skip Content

Class 2 Transformer, 15 VA Rating, 120VAC Input Voltage, 6/12/18VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Class 2 Transformer, 15 VA Rating, 120VAC Input Voltage, 6/12/18VAC Output Voltage

Price $32.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14W015
  • Mfr. Model # 596
  • UNSPSC # 39121001
  • Catalog Page # 278
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Edwards 590 Series Class 2 Signaling Transformer features non-regenerative thermal overload protection, grounding wire, pre-stripped pigtails, and screw terminal connections on secondary. This transformer is easy to install, low voltage power sources for residential, commercial, and industrial uses. It is used in light duty applications, and is ideal for standard doorbells and chimes in residential and commercial applications. Multiple secondary voltages expand possible usage.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 15
  • Input Voltage 120VAC
  • Output Voltage 6/12/18VAC
  • Mounting Foot
  • Protective Device Thermal Circuit Breaker
  • Primary Connection Pigtails
  • Secondary Connection Screw Terminals
  • Phase 1
  • Hz 50/60
  • Temp. Rise Not Rated
  • Enclosure Type Enclosed
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 2.13"
  • Depth 2.25"
  • Width 2.50"
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.