Skip Content

Stacklights Piezo Sounder Module,70mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stacklights Piezo Sounder Module, 70mm

Price $128.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16G798
  • Mfr. Model # 270PZO1248AD
  • UNSPSC # 39112001
  • Catalog Page # N/A
  • Shipping Weight 0.42 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStacklights Piezo Sounder Module
  • ColorLight Gray
  • Sound Level72 to 79dB @ 12V, 77 to 85dB @ 24V, 79 to 89dB @ 48V
  • For Use With200 Class 70mm Stacklights
  • Height4.10"
  • Diameter2.95"
  • Housing MaterialPolycarbonate
  • Operating Temp.-22 to 140 Degrees F
  • RatingIP 54
  • StandardsUL
  • Voltage12/24/48VAC/DC
  • Current Drawn3 mA @ 12V, 6 mA @ 24V, 13 mA @ 48V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.