Skip Content

Tower Light LED Module,24VAC/DC,48mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tower Light LED Module, 24VAC/DC, 48mm

Price $144.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16G699
  • Mfr. Model # 248LEDMG24AD
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 2.99 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tower Light Module Multimode
  • Color Green
  • Flashes per Minute 110 +/-20
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Housing Material Polycarbonate
  • Lens Design EZ Twist and Lock Dome
  • Lens Material Polycarbonate
  • Mounting Base
  • Rating UL
  • Operating Temp. -22 Degrees to 122 Degrees F
  • Standards UL
  • Voltage 24VAC/DC
  • Current Drawn 0.030A
  • Height 1.850"
  • Width 2.17"
  • Diameter 48mm
  • For Use With 200 Class 48mm Stacklight(TM)
  • Includes Gasket
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.