Skip Content

 
Smoke Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Smoke Detector

Technical Specs

  • Item Smoke Detector 
  • Type Photoelectric 
  • Finish White 
Mounting
Please Select
Depth (In.)
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Alarm Current
Please Select
Voltage
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Depth (In.)
Length (In.)
Height (In.)
Alarm Current
Voltage
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
SC30U-3B
Ceiling
2-3/4
4-5/8
4-5/8
100 mA
14 to 30 VDC

$71.00 / each

Enter location to check availability
Catalog Page #  2526 

Price $71.00 / each

Technical Specs

  • Item Smoke Detector
  • Type Photoelectric
  • Finish White
  • Mounting Ceiling
  • Depth (In.) 2-3/4
  • Length (In.) 4-5/8
  • Height (In.) 4-5/8
  • Alarm Current 100 mA
  • Voltage 14 to 30 VDC
511C
Surface
2.0
5
5
60mA
12/24VDC
Base

$64.35 / each

Enter location to check availability
Catalog Page #  2526 

Price $64.35 / each

Technical Specs

  • Item Smoke Detector
  • Type Photoelectric
  • Finish White
  • Mounting Surface
  • Depth (In.) 2.0
  • Length (In.) 5
  • Height (In.) 5
  • Alarm Current 60mA
  • Voltage 12/24VDC
  • Includes Base
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More