Skip Content

 
Multiple Tone Signal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multiple Tone Signal

Technical Specs

  • Item Multiple Tone Signal 
  • Indoor/Outdoor Indoor/Outdoor 
  • Color Gray 
  • Height 13" 
  • Width 8-1/4" 
  • Depth 8-7/8" 
Voltage
Please Select
Amps
Please Select
Decibels
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Voltage
Amps
Decibels
Price
Qty
Please use Qty box to add item(s) to cart.
5532M-N5
120VAC
0.36
100dB @ 10 ft.

$1,302.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,302.00 / each

Technical Specs

  • Item Multiple Tone Signal
  • Indoor/Outdoor Indoor/Outdoor
  • Voltage 120VAC
  • Amps 0.36
  • Color Gray
  • Decibels 100dB @ 10 ft.
  • Height 13"
  • Width 8-1/4"
  • Depth 8-7/8"
5530M-24Y6
120/240VAC, 125/250VDC
0.21A @ 125VDC, 0.10A @ 250VDC, 0.32A @ 120VAC, 0.20A @ 240VAC
110db

$1,430.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,430.00 / each

Technical Specs

  • Item Multiple Tone Signal
  • Indoor/Outdoor Indoor/Outdoor
  • Voltage 120/240VAC, 125/250VDC
  • Amps 0.21A @ 125VDC, 0.10A @ 250VDC, 0.32A @ 120VAC, 0.20A @ 240VAC
  • Color Gray
  • Decibels 110db
  • Height 13"
  • Width 8-1/4"
  • Depth 8-7/8"
5532M-AQ
24VAC/DC
0.7A @ 24VDC, 1.3A @ 24VAC
100dB @ 10 ft.

$1,302.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,302.00 / each

Technical Specs

  • Item Multiple Tone Signal
  • Indoor/Outdoor Indoor/Outdoor
  • Voltage 24VAC/DC
  • Amps 0.7A @ 24VDC, 1.3A @ 24VAC
  • Color Gray
  • Decibels 100dB @ 10 ft.
  • Height 13"
  • Width 8-1/4"
  • Depth 8-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms