Skip Content

 
Hazardous Location Horn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Horn

Technical Specs

  • Item Hazardous Location Vibrating Horn 
  • Indoor/Outdoor Indoor/Outdoor 
  • Voltage 120VAC 
  • Amps 0.13 
  • Color Gray 
  • Decibels 100dB @ 10 ft. 
  • Height 7-5/8" 
  • Width 7-3/8" 
  • Depth 4-3/16" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
878EX-N5

$1,486.00 / each

Enter location to check availability
Catalog Page #  2303 

Price $1,486.00 / each

Technical Specs

  • Item Hazardous Location Vibrating Horn
  • Indoor/Outdoor Indoor/Outdoor
  • Voltage 120VAC
  • Amps 0.13
  • Color Gray
  • Decibels 100dB @ 10 ft.
  • Height 7-5/8"
  • Width 7-3/8"
  • Depth 4-3/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More