Skip Content

 
Duct Smoke Detector Controller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duct Smoke Detector Controller


Technical Specs

  • ItemDuct Smoke Detector Controller 
  • MountingSurface 
  • Depth (In.)1-7/8 
  • Length (In.)5-13/16 
  • Height (In.)5.45 
  • Alarm Current124.3mA @ 24Vdc; 74mA @ 120Vac; 32mA @ 220Vac 
  • Voltage24VAC/DC, 120VAC, 220VAC 

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
SD-CJ

Product ships within 10 business days from supplier

$213.00 / each

Duct Smoke Detector Controller
Catalog Page #  NA

Price $213.00 / each

Technical Specs

  • ItemDuct Smoke Detector Controller
  • MountingSurface
  • Depth (In.)1-7/8
  • Length (In.)5-13/16
  • Height (In.)5.45
  • Alarm Current124.3mA @ 24Vdc; 74mA @ 120Vac; 32mA @ 220Vac
  • Voltage24VAC/DC, 120VAC, 220VAC
SD-CT

Product ships within 10 business days from supplier

$213.00 / each

Duct Smoke Detector Controller
Catalog Page #  NA

Price $213.00 / each

Technical Specs

  • ItemDuct Smoke Detector Controller
  • MountingSurface
  • Depth (In.)1-7/8
  • Length (In.)5-13/16
  • Height (In.)5.45
  • Alarm Current124.3mA @ 24Vdc; 74mA @ 120Vac; 32mA @ 220Vac
  • Voltage24VAC/DC, 120VAC, 220VAC