Skip Content

 
Duct Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duct Detector

Technical Specs

  • Item Duct Detector 
  • Mounting Surface 
  • Depth (In.) 1-7/8 
  • Length (In.) 7-3/4 
  • Height (In.) 5.45 
Type
Please Select
Alarm Current
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Type
Alarm Current
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
SD-2W
2 Wire
100mA
24VDC

$288.25 / each

Enter location to check availability
Catalog Page #  NA

Price $288.25 / each

Technical Specs

  • Item Duct Detector
  • Type 2 Wire
  • Mounting Surface
  • Depth (In.) 1-7/8
  • Length (In.) 7-3/4
  • Height (In.) 5.45
  • Alarm Current 100mA
  • Voltage 24VDC
SD-ST
4-Wire

$202.00 / each

Enter location to check availability
Catalog Page #  NA

Price $202.00 / each

Technical Specs

  • Item Duct Detector
  • Type 4-Wire
  • Mounting Surface
  • Depth (In.) 1-7/8
  • Length (In.) 7-3/4
  • Height (In.) 5.45
SD-SJ
4-Wire

$202.00 / each

Enter location to check availability
Catalog Page #  NA

Price $202.00 / each

Technical Specs

  • Item Duct Detector
  • Type 4-Wire
  • Mounting Surface
  • Depth (In.) 1-7/8
  • Length (In.) 7-3/4
  • Height (In.) 5.45
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More