Skip Content

Workbench,72Wx36Dx35-1/2 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Workbench, 72Wx36Dx35-1/2 in. H

Price $684.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7D219
  • Mfr. Model # 4TW55
  • UNSPSC # 24102006
  • Catalog Page # 1871
  • Shipping Weight 258.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Workbench
  • Work Surface Material Plastic Laminate
  • Width 72"
  • Depth 36"
  • Height 35-1/2"
  • Workbench Assembly Unassembled
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Pros: A good, solid workbench. Easy to assemble.Cons: Does not include the electrical wiring kit, as pictured, and does not list components of bench so that you know it doesn't include the wiring kit. January 28, 2014
  • 2016-02-06 T19:56:01.789-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_7D219, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The picture of the 7D219 shows the riser. I need the riser. Just need to know whether to order separately and one or two AC power kits.
3 years ago
by
Read all my Q&A
 
Please wait while more information about LeeG is loaded.
Additional information about LeeG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The riser is included in the 7D219, the electrical wiring kit is not.
To order just the riser (72" width) http://www.grainger.com/product/Electrical-Shelf-Riser-5W675?opr=APPD&pbi=4TW57

Each electrical kit has enough outlets and wiring for EITHER the bench or the riser. If you wish to have outlets on both the bench and the riser, you would need to order 2 workbench electrical kits http://www.grainger.com/product/Workbench-Electric-Kit-4TW73?opr=OAPD&pbi=5W675 for each workbench.
2 years ago
by
Read all my Q&A
 
Please wait while more information about Rdrnnr is loaded.
Additional information about Rdrnnr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This does include the electrical shelf riser, 5W675.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

does this come in a 96 inch width?

3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Bret is loaded.
Additional information about Bret could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have Grainger item# 7D220 which is the same bench in the 96" width. You can locate this item on Grainger.com by entering the item number in the search box or using the link provided below.

http://www.grainger.com/Grainger/ww...
3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:12.713-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7D219, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:12.715-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7D219, prod, sort_default
1 of 1