Skip Content

 
Workbench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Workbench


Technical Specs

  • ItemWorkbench 
Load Capacity
Please Select
Work Surface Material
Please Select
Material
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Leg Type
Please Select
Workbench Assembly
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
52 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Work Surface Material
Material
Width
Depth
Height
Leg Type
Workbench Assembly
Price
Qty
Please use Qty box to add item(s) to cart.
UB400
1600 lb.
Compressed Wood
18 ga. Steel
48"
24"
29" to 34"
Adjustable Height Straight
Welded

$149.65 / each

Enter location to check availability
Workbench,48Wx24Dx29 to 34 in. H
Catalog Page #  2063 

Price $149.65 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity1600 lb.
  • Work Surface MaterialCompressed Wood
  • Material18 ga. Steel
  • Width48"
  • Depth24"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
LWB2448
1600 lb.
Plastic Laminate
Steel
48"
24"
29 to 34"
Adjustable Height Straight
Unassembled

$339.50 / each

Enter location to check availability
Economy Workbench,48Wx24Dx29 to 34In H
Catalog Page #  NA

Price $339.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity1600 lb.
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width48"
  • Depth24"
  • Height29 to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
UB500
2000 lb.
Compressed Wood
18 ga. Steel
60"
24"
29" to 34"
Adjustable Height Straight
Welded

$181.50 / each

Enter location to check availability
Workbench,60Wx24Dx29 to 34 in. H
Catalog Page #  2063 

Price $181.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity2000 lb.
  • Work Surface MaterialCompressed Wood
  • Material18 ga. Steel
  • Width60"
  • Depth24"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
UBM4830
2000 lb.
Hardboard over Compressed Wood
Steel
48"
30"
29" to 34"
Adjustable Height Straight
Welded

$195.50 / each

Enter location to check availability
Workbench,48Wx30Dx29 to 34 in. H
Catalog Page #  2063 

Price $195.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity2000 lb.
  • Work Surface MaterialHardboard over Compressed Wood
  • MaterialSteel
  • Width48"
  • Depth30"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
LWB2460
2000 lb.
Plastic Laminate
Steel
60"
24"
29 to 34"
Adjustable Height Straight
Unassembled

$389.25 / each

Enter location to check availability
Economy Workbench,60Wx24Dx29 to 34In H
Catalog Page #  NA

Price $389.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity2000 lb.
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width60"
  • Depth24"
  • Height29 to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
UB600
2400 lb.
Compressed Wood
18 ga. Steel
72"
24"
29" to 34"
Adjustable Height Straight
Welded

$213.00 / each

Enter location to check availability
Workbench,72Wx24Dx29 to 34 in. H
Catalog Page #  2063 

Price $213.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity2400 lb.
  • Work Surface MaterialCompressed Wood
  • Material18 ga. Steel
  • Width72"
  • Depth24"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
UBM6030
2500 lb.
Hardboard over Compressed Wood
18 ga. Steel
60"
30"
29" to 34"
Adjustable Height Straight
Welded

$253.00 / each

Enter location to check availability
Workbench,60Wx30Dx29 to 34 in. H
Catalog Page #  2063 

Price $253.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity2500 lb.
  • Work Surface MaterialHardboard over Compressed Wood
  • Material18 ga. Steel
  • Width60"
  • Depth30"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
WBHD483036
3000 lb.
12 ga. Steel
12 ga. Steel
48"
30"
36"
Straight
Welded

$507.50 / each

Enter location to check availability
All Welded Workbench,48W x 30D x 36In H
Catalog Page #  2068 

Price $507.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface Material12 ga. Steel
  • Material12 ga. Steel
  • Width48"
  • Depth30"
  • Height36"
  • Leg TypeStraight
  • Workbench AssemblyWelded
WBHD603036
3000 lb.
12 ga. Steel
12 ga. Steel
60"
30"
36"
Straight
Welded

$581.00 / each

Enter location to check availability
All Welded Workbench,60W x 30D x 36In H
Catalog Page #  2068 

Price $581.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface Material12 ga. Steel
  • Material12 ga. Steel
  • Width60"
  • Depth30"
  • Height36"
  • Leg TypeStraight
  • Workbench AssemblyWelded
WBHD723036
3000 lb.
12 ga. Steel
12 ga. Steel
72"
30"
36"
Straight
Welded

$656.00 / each

Enter location to check availability
All Welded Workbench,72W x 30D x 36In H
Catalog Page #  2068 

Price $656.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface Material12 ga. Steel
  • Material12 ga. Steel
  • Width72"
  • Depth30"
  • Height36"
  • Leg TypeStraight
  • Workbench AssemblyWelded
WBHD723636
3000 lb.
12 ga. Steel
12 ga. Steel
72"
36"
36"
Straight
Welded

$713.50 / each

Enter location to check availability
All Welded Workbench,72W x 36D x 36In H
Catalog Page #  2068 

Price $713.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface Material12 ga. Steel
  • Material12 ga. Steel
  • Width72"
  • Depth36"
  • Height36"
  • Leg TypeStraight
  • Workbench AssemblyWelded
UB800
3000 lb.
Flake Board
Steel
30"
30"
29 to 34"
Adjustable Height Straight
Unassembled

$377.50 / each

Enter location to check availability
Workbench,30Wx30Dx29 to 34 in. H
Catalog Page #  NA

Price $377.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface MaterialFlake Board
  • MaterialSteel
  • Width30"
  • Depth30"
  • Height29 to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
UBM7230
3000 lb.
Hardboard over Compressed Wood
18 ga. Steel
72"
30"
29" to 34"
Adjustable Height Straight
Welded

$284.50 / each

Enter location to check availability
Workbench,72Wx30Dx29 to 34 in. H
Catalog Page #  2063 

Price $284.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface MaterialHardboard over Compressed Wood
  • Material18 ga. Steel
  • Width72"
  • Depth30"
  • Height29" to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyWelded
LWB3072
3000 lb.
Plastic Laminate
Steel
72"
30"
29 to 34"
Adjustable Height Straight
Unassembled

$548.50 / each

Enter location to check availability
Economy Workbench,72Wx30Dx29 to 34In H
Catalog Page #  NA

Price $548.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity3000 lb.
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width72"
  • Depth30"
  • Height29 to 34"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
6352MT
4000 lb.
Butcher Block Maple
14 ga. Steel
120"
36"
30-3/4 to 34-3/4"
Adjustable Height Straight
Unassembled

$887.50 / each

Enter location to check availability
Workbench,120Wx36Dx30-3/4 to 34-3/4in. H
Catalog Page #  NA

Price $887.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity4000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width120"
  • Depth36"
  • Height30-3/4 to 34-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
COS-SVBNCH
4000 lb.
Sealed Epoxy Particleboard
16 ga. Steel
90"
25"
36"
Straight
Unassembled

$488.25 / each

Enter location to check availability
Industrial Workbench,90W x 25D x 36In H
Catalog Page #  1987 

Price $488.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity4000 lb.
  • Work Surface MaterialSealed Epoxy Particleboard
  • Material16 ga. Steel
  • Width90"
  • Depth25"
  • Height36"
  • Leg TypeStraight
  • Workbench AssemblyUnassembled
BMS6030B
5000 lb.
12 ga. Steel
14 ga. Steel
60"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$284.75 / each

Enter location to check availability
Workbench,60Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $284.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMS6030T
5000 lb.
12 ga. Steel
14 ga. Steel
60"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$284.75 / each

Enter location to check availability
Workbench,60Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $284.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMS7230B
5000 lb.
12 ga. Steel
14 ga. Steel
72"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$305.00 / each

Enter location to check availability
Workbench,72Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $305.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMS7230T
5000 lb.
12 ga. Steel
14 ga. Steel
72"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$305.00 / each

Enter location to check availability
Workbench,72Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $305.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMS7236T
5000 lb.
12 ga. Steel
14 ga. Steel
72"
36"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$337.50 / each

Enter location to check availability
Workbench,72Wx36Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $337.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMS7236B
5000 lb.
12 ga. Steel
14 ga. Steel
72"
36"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$337.50 / each

Enter location to check availability
Workbench,72Wx36Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $337.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface Material12 ga. Steel
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM6030T
5000 lb.
Butcher Block Maple
14 ga. Steel
60"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$458.25 / each

Enter location to check availability
Workbench,60Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $458.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM6030B
5000 lb.
Butcher Block Maple
14 ga. Steel
60"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$458.25 / each

Enter location to check availability
Workbench,60Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $458.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM7230T
5000 lb.
Butcher Block Maple
14 ga. Steel
72"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$533.50 / each

Enter location to check availability
Workbench,72Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $533.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM7230B
5000 lb.
Butcher Block Maple
14 ga. Steel
72"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$533.50 / each

Enter location to check availability
Workbench,72Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $533.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM7236B
5000 lb.
Butcher Block Maple
14 ga. Steel
72"
36"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$622.00 / each

Enter location to check availability
Workbench,72Wx36Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $622.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMM7236T
5000 lb.
Butcher Block Maple
14 ga. Steel
72"
36"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$622.00 / each

Enter location to check availability
Workbench,72Wx36Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $622.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML6030B
5000 lb.
Plastic Laminate
14 ga. Steel
60"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$322.50 / each

Enter location to check availability
Workbench,60Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $322.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML6030T
5000 lb.
Plastic Laminate
14 ga. Steel
60"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$322.50 / each

Enter location to check availability
Workbench,60Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $322.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML7230T
5000 lb.
Plastic Laminate
14 ga. Steel
72"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$360.00 / each

Enter location to check availability
Workbench,72Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $360.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML7230B
5000 lb.
Plastic Laminate
14 ga. Steel
72"
30"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$360.00 / each

Enter location to check availability
Workbench,72Wx30Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $360.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML7236T
5000 lb.
Plastic Laminate
14 ga. Steel
72"
36"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$435.50 / each

Enter location to check availability
Workbench,72Wx36Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $435.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BML7236B
5000 lb.
Plastic Laminate
14 ga. Steel
72"
36"
31-3/4" to 35-3/4"
Adjustable Height Straight
Unassembled

$435.50 / each

Enter location to check availability
Workbench,72Wx36Dx31-3/4 to 35-3/4 in. H
Catalog Page #  2064 

Price $435.50 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialPlastic Laminate
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-3/4" to 35-3/4"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT6030B
5000 lb.
Shop Top
14 ga. Steel
60"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$319.25 / each

Enter location to check availability
Workbench,60Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $319.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT6030T
5000 lb.
Shop Top
14 ga. Steel
60"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$319.25 / each

Enter location to check availability
Workbench,60Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $319.25 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width60"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT7230T
5000 lb.
Shop Top
14 ga. Steel
72"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$365.75 / each

Enter location to check availability
Workbench,72Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $365.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT7230B
5000 lb.
Shop Top
14 ga. Steel
72"
30"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$365.75 / each

Enter location to check availability
Workbench,72Wx30Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $365.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width72"
  • Depth30"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT7236T
5000 lb.
Shop Top
14 ga. Steel
72"
36"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$411.75 / each

Enter location to check availability
Workbench,72Wx36Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $411.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
BMT7236B
5000 lb.
Shop Top
14 ga. Steel
72"
36"
31-1/2" to 35-1/2"
Adjustable Height Straight
Unassembled

$411.75 / each

Enter location to check availability
Workbench,72Wx36Dx31-1/2 to 35-1/2 in. H
Catalog Page #  2064 

Price $411.75 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity5000 lb.
  • Work Surface MaterialShop Top
  • Material14 ga. Steel
  • Width72"
  • Depth36"
  • Height31-1/2" to 35-1/2"
  • Leg TypeAdjustable Height Straight
  • Workbench AssemblyUnassembled
6341MT
6000 lb.
Butcher Block Maple
14 ga. Steel
120"
30"
34"
Flared
Unassembled

$780.00 / each

Enter location to check availability
Workbench,120Wx30Dx34 in. H
Catalog Page #  NA

Price $780.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity6000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width120"
  • Depth30"
  • Height34"
  • Leg TypeFlared
  • Workbench AssemblyUnassembled
6342MT
6000 lb.
Butcher Block Maple
14 ga. Steel
120"
36"
34"
Flared
Unassembled

$889.00 / each

Enter location to check availability
Workbench,120Wx36Dx34 in. H
Catalog Page #  NA

Price $889.00 / each

Technical Specs

  • ItemWorkbench
  • Load Capacity6000 lb.
  • Work Surface MaterialButcher Block Maple
  • Material14 ga. Steel
  • Width120"
  • Depth36"
  • Height34"
  • Leg TypeFlared
  • Workbench AssemblyUnassembled
4TW55
Butcher Block Maple
16 ga. Steel
72"
36"
35-1/2"
Unassembled

$831.00 / each

Enter location to check availability
Electronic Workbench,16 Ga Steel,72x36in
Catalog Page #  2063 

Price $831.00 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialButcher Block Maple
  • Material16 ga. Steel
  • Width72"
  • Depth36"
  • Height35-1/2"
  • Workbench AssemblyUnassembled
4TW56
Butcher Block Maple
16 ga. Steel
96"
36"
35-1/2"
Unassembled

$1,252.00 / each

Enter location to check availability
Workbench,96Wx36Dx35-1/2 in. H
Catalog Page #  2063 

Price $1,252.00 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialButcher Block Maple
  • Material16 ga. Steel
  • Width96"
  • Depth36"
  • Height35-1/2"
  • Workbench AssemblyUnassembled
TBA72308
ESD Laminate
Steel
72"
30"
37"
Unassembled

$787.00 / each

Enter location to check availability
Workbench,72Wx30Dx37 in. H
Catalog Page #  2067 

Price $787.00 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialESD Laminate
  • MaterialSteel
  • Width72"
  • Depth30"
  • Height37"
  • Workbench AssemblyUnassembled
TBA72309
ESD Laminate
Steel
72"
36"
37"
Unassembled

$896.50 / each

Enter location to check availability
Workbench,72Wx36Dx37 in. H
Catalog Page #  2067 

Price $896.50 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialESD Laminate
  • MaterialSteel
  • Width72"
  • Depth36"
  • Height37"
  • Workbench AssemblyUnassembled
4TW55
Plastic Laminate
16 ga. Steel
72"
36"
35-1/2"
Unassembled

$654.50 / each

Enter location to check availability
Workbench,72Wx36Dx35-1/2 in. H
Catalog Page #  2063 

Price $654.50 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • Material16 ga. Steel
  • Width72"
  • Depth36"
  • Height35-1/2"
  • Workbench AssemblyUnassembled
4TW56
Plastic Laminate
16 ga. Steel
96"
36"
35-1/2"
Unassembled

$941.00 / each

Enter location to check availability
Electronic Workbench,96W x 36D x 35-1/2H
Catalog Page #  2063 

Price $941.00 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • Material16 ga. Steel
  • Width96"
  • Depth36"
  • Height35-1/2"
  • Workbench AssemblyUnassembled
ES1406
Plastic Laminate
Steel
60"
30"
29" to 33"
Adjustable Height Panel Style
Unassembled

$407.00 / each

Enter location to check availability
Workbench,60Wx30Dx29 in. to 33 in. H
Catalog Page #  NA

Price $407.00 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width60"
  • Depth30"
  • Height29" to 33"
  • Leg TypeAdjustable Height Panel Style
  • Workbench AssemblyUnassembled
TBP60304
Plastic Laminate
Steel
60"
30"
37"
Unassembled

$487.75 / each

Enter location to check availability
Workbench,60Wx30Dx37 in. H
Catalog Page #  2067 

Price $487.75 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width60"
  • Depth30"
  • Height37"
  • Workbench AssemblyUnassembled
TBP72305
Plastic Laminate
Steel
72"
30"
37"
Unassembled

$554.50 / each

Enter location to check availability
Workbench,72Wx30Dx37 in. H
Catalog Page #  2067 

Price $554.50 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width72"
  • Depth30"
  • Height37"
  • Workbench AssemblyUnassembled
TBP72306
Plastic Laminate
Steel
72"
36"
37"
Unassembled

$639.50 / each

Enter location to check availability
Workbench,72Wx36Dx37 in. H
Catalog Page #  2067 

Price $639.50 / each

Technical Specs

  • ItemWorkbench
  • Work Surface MaterialPlastic Laminate
  • MaterialSteel
  • Width72"
  • Depth36"
  • Height37"
  • Workbench AssemblyUnassembled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More