Skip Content

Bulk Storage Rack,Starter,W 72,D 36,H 72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bulk Storage Rack, Starter, W 72, D 36, H 72

Price $353.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EKN3
  • Mfr. Model # ERZ723672S
  • UNSPSC # 24102004
  • Catalog Page # 1961
  • Shipping Weight 244.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBulk Storage Rack Starter Unit
  • Width72"
  • Depth36"
  • Height72"
  • Load Capacity4500 lb.
  • Number of Shelves3
  • Capacity per Shelf1500 lb.
  • Beam Capacity1500 lb.
  • ColorGray
  • Material16 ga. Steel
  • Decking MaterialParticleboard
  • FinishPowder Coated
  • For Use WithMfr. No. ERZ723672A
  • Includes(2) Uprights
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

16-Ga. Bulk Storage Racks
• 3 shelf levels Silver powder-coated finish Galvanized wire decking Adjustable in 3" increments 1500-lb. beam capacity NSF Certified
Convenient racks provide easy access from the front or rear and work great in double-entry aisleways. Ideal for use in the foodservice industry. Units feature a welded foot plate for floor mounting.

Alternate Products


Rated 1.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Would not recommend for use outdoors. Shelving bows under weight less than 1500lbs. Assembly placed in open warehouse on concrete flooring. October 29, 2012
Rated 1 out of 5 by No front to back cross beams under particle baord shelves I ordered these shelves for our lab at work, and after assembly the particle board shelves bow from the weight of items stored on them. It is not clear in the product photo, but there are no front to back cross beams supporting the particle board, not even on the edges. Now I have to have cross beams made and installed to make these shelves suitable for any reasonable weight. May 24, 2012
  • 2015-08-31T19:45:34.232-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2EKN3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Grico is loaded.
Additional information about Grico could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:03:23.894-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EKN3, prod, sort_default
1 of 1
  • 2015-08-31T20:03:23.896-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EKN3, prod, sort_default
1 of 1