Skip Content

Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 48

Price $760.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DZD2
  • Mfr. Model # CV1271GY
  • UNSPSC # 30161801
  • Catalog Page # 1828
  • Catalog Group # F8626
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-Welded High-Visibility Bin Cabinets
• 20-ga. steel construction; powder-coated finish 22-ga. shelves adjust in 2" increments 3-pt. locking mechanism with keyed handle Cabinets shipped fully assembled; bins, louvered panels, and shelves shipped separately
Shatterproof, see-through doors allow viewing of the entire cabinet interior and open a full 180°. Removable, yellow polyethylene bins suspend from steel louvered panels for easy access.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Shelf Cabinet
  • Gauge 20 ga.
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 18"
  • Total Number of Shelves 2
  • Door Type Clear View
  • Bins per Cabinet 24
  • Large Cabinet Bin H x W x D (24) 3" x 4-1/8" x 5-3/8" and (24) 3" x 4-1/8" x 7-3/8"
  • Total Number of Bins 48
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type 3 pt. Locking System
  • Assembled/Unassembled Assembled
  • Includes 3 Point Locking System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.