Skip Content

Tire Rack,Tire Cap 24,60Wx12Dx84 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tire Rack, Tire Cap 24,60Wx12Dx84 in. H

Price $146.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1KAD3
  • Mfr. Model # TRB6012
  • UNSPSC # 24102004
  • Catalog Page # 1967
  • Shipping Weight 70.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSingle Sided Boltless Tire Rack
  • Tire Capacity24
  • Width60"
  • Depth12"
  • Height84"
  • Number of Shelves3
  • Shelf Capacity1000 lb.
  • MaterialSteel
  • ColorGray
  • FinishEnamel
  • IncludesCenter Supports
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to add shelves to my tire rack (Item # 1KAD3). How do I order just the shelving?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HACI is loaded.
Additional information about HACI could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the part number for the shelf levels is rbbe5904, you need two per shelf.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Eclipse is loaded.
Additional information about Eclipse could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the vendor the parts needed for shelving are as follows.

Side Braces RBBE1003
Beams RBBE5904
Upright RBPT8403
Wall Tie RWT1703
Support RBCS1703

I will email you the document on this.

Please call 1-800-Grainger to order.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:41:37.181-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KAD3, prod, sort_default
1 of 1
  • 2015-03-30T19:41:37.183-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KAD3, prod, sort_default
1 of 1