Skip Content

Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray

Price $380.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1W907
  • Mfr. Model # 620
  • NSN # 7110-01-275-5934
  • UNSPSC # 56101703
  • Catalog Page # 2074
  • Shipping Weight 85.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpen Shop Desk
  • Overall Width34-1/2"
  • Overall Height45-1/8"
  • Overall Depth30"
  • Pedestal LocationNone
  • Number of Drawers1
  • Keyboard ShelfNo
  • Color BaseIndustrial Gray
  • Color TopIndustrial Gray
  • MaterialSteel
  • Writing Surface Slope5 Degrees
  • HandleLockable
  • AssemblyRequired
  • IncludesSingle Level Riser with Roomy Pencil and Paper Compartments, Locking Drawer with Recessed Pull Opens on Smooth Slides, Sturdy Bottom Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 620,
  • 1W907,
  • 1W907

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 2 out of 5 by Almost everyone of the screws for this desk had an issue where the nut would not go on. We stripped out the heads of about 8 of them, broke one off, and stripped the threads on several before deciding to go to the store and buy new screws and nuts. March 10, 2015
  • 2015-05-23T19:46:51.491-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1W907, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.