Skip Content

Gray Mobile Service Bench, 400 lb. Load Capacity, Swivel Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray Mobile Service Bench, 400 lb. Load Capacity, Swivel Caster Type

Price $263.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 32099 (Change)

Go

Invalid Zip Code


JACKSONVILLE branch 384

  • Item # 7W066
  • Mfr. Model # TT1824S TT1824D
  • UNSPSC # 24101501
  • Catalog Page # 1453
  • Shipping Weight 53.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2- and 4-Drawer
Recessed handles. Hasp for standard padlock (not included).
Steel Mobile Service Tables
• Assembly required Four 3" swivel casters 400-lb. load capacity Gray powder-coated finish Overall dim.: 24"L x 18"W x 34-1/2"H Drawer dim.: 15"W x 4-5/8"H x 23"D

View More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 400 lb.
  • Overall Length 24"
  • Overall Width 18"
  • Overall Height 34-1/2"
  • Number of Doors 0
  • Number of Shelves 2
  • Number of Drawers 2
  • Caster Dia. 3"
  • Caster Type Swivel
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Handle Built-In
  • Drawer Height 4-5/8"
  • Drawer Width 15"
  • Drawer Depth 23"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.