Skip Content

Mobile Service Bench,42 In. W,24 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobile Service Bench, 42 In. W, 24 In. L

Price $548.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YE51
  • Mfr. Model # MB300
  • UNSPSC # 24112401
  • Catalog Page # 1590
  • Shipping Weight 132.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMobile Service Bench
  • Load Capacity800 lb.
  • Overall Length24"
  • Overall Width42"
  • Overall Height37"
  • Caster Dia.5"
  • Caster Type(2) Rigid, (2) Swivel
  • MaterialSteel
  • ColorGray
  • FinishPowder Coat
  • HandleTubular
  • Door Cabinet Height26"
  • Door Cabinet Width18"
  • Door Cabinet Depth23"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wood-Top Mobile Service Benches
• Assembly required 5" casters (2 locking swivel, 2 rigid) Doors lock with included key Gray powder-coated finish
Feature removable top with steel back and end stops. Recessed-handle with roller drawers.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about PhilV is loaded.
Additional information about PhilV could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Wood-Top Mobile Service Benches
• Assembly required 5" casters (2 locking swivel, 2 rigid) Doors lock with included key Gray powder-coated finish
Feature removable top with steel back and end stops. Recessed-handle with roller drawers.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:35:54.238-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YE51, prod, sort_default
1 of 1
  • 2015-04-18T19:35:54.240-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YE51, prod, sort_default
1 of 1